1/2" NPT, 2.5" Face, Snap Well Thermometer (Stainless Steel) Zoom

1/2" NPT, 2.5" Face, Snap Well Thermometer (Stainless Steel)

SKU:TW25-CB2-250-SS25

Brand: Boshart

Boshart
Qty Price
$9.55
/ each
$45.36 / box (5 units x $9.07)
In Stock! Ships in 24-48 Hours
(86 Available)
0

Resources

Specs

Dial Size: 2-1/2"
Connection Type: 1/2" NPT
Measures: Fahrenheit
Celsius
Temperature Range (F): 32°-250°F
Temperature Range: 0° to 120°C
Min Temp (F): 32°F
Max Temp (F): 250°F
Accuracy: +/- 2%
Application: Temperature

Description for Boshart TW25-CB2-250-SS25

1/2" NPT, 2.5" Face, Snap Well Thermometer with Stainless Steel Thermowell

Overview on Snap Well Thermometer:

  • 2-1/2" Dial
  • General purpose industrial thermometer
  • Coiled bi-metal element
  • Bulb - Stem with detaching thermowell
  • Accuracy : 2%
  • Working Range: 32-250°F
  • Connection: 1/2" CBM SS
  • Thermowell Length:
  • 6 Bar Maximum Thermowell rating
  • Aluminum Case / Acrylic Window
  • Dual Scale (F & C)
  • 1/2" NPT, 2.5" Face, Snap Well Thermometer (Stainless Steel)

    REVIEW SNAPSHOT®

    by PowerReviews
    Boshart1/2"" NPT, 2.5"" Face, Snap Well Thermometer (Stainless Steel)
     
    3.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    1.0

    Temperature Gauge

    By Jake

    from Portland, OR

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2"" NPT, 2.5"" Face, Snap Well Thermometer (Stainless Steel):

          It is extremely slow to react and off by more than ten degrees. It was only nine dollars though, which is not a big loss, and not worth the shipping to send it back. Go with a different thermometer.

          • Was this a gift?:
          • No
           
          5.0

          again keeping tabs on my in floor heat.

          By verb

          from McCook, NE

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 1/2"" NPT, 2.5"" Face, Snap Well Thermometer (Stainless Steel):

                Again put pex pipe in concrete shop floor and am keeping tabs on the heat going out and the heat coming back. These work great.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers