Aluminum Anode Rod w/ 3" nipple, 31", .675

Aluminum Anode Rod w/ 3" nipple, 31", .675

SKU:224-32999-25

Brand: Bradford White

Bradford White
Qty Price
$25.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Application: Replacement Part
Length (Inches): 31"
Material: Aluminum

Description for Bradford White 224-32999-25

Anode Rod

Aluminum Anode Rod w/ 3" nipple, 31", .675

REVIEW SNAPSHOT®

by PowerReviews
Bradford WhiteAluminum Anode Rod w/ 2.5"" nipple, 51-9/16"", .625
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Rotten egg smell is gone

By Clay

from Ann Arbor, Mi

Verified Buyer

Comments about Aluminum Anode Rod w/ 2.5"" nipple, 51-9/16"", .625:

We are on well water and the old magnesium anode rod was causing a rotten egg smell. Replacing it with the aluminum has fixed the problem.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons