Magnesium Anode Rod w/ 2" nipple, 44" Zoom

Magnesium Anode Rod w/ 2" nipple, 44"

SKU:224-47776-06

Brand: Bradford White

Bradford White
Qty Price
$18.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Application: Replacement Part
Length: 44"
Material: Magnesium

Description for Bradford White 224-47776-06

Anode Rod

Magnesium Anode Rod w/ 2" nipple, 44"

REVIEW SNAPSHOT®

by PowerReviews
Bradford WhiteMagnesium Anode Rod w/ 2" nipple, 44"
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Replacement anode rod

By Vlad the impaler

from SLC UT

Verified Buyer

Comments about Magnesium Anode Rod w/ 2" nipple, 44":

Exact match to the original anode rod. I wish these were easier to remove and inspect. Replacing the anode every 10 years or so will extend the life of the water heater.

  • Was this a gift?:
  • No
 
5.0

Fast and accurate delivery

By ac

from monument, co

Verified Buyer

Comments about Magnesium Anode Rod w/ 2" nipple, 44":

Hopefully will extend water heater life another 10 years!

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers