Magnesium Anode Rod, 3/4 NPT x 2.50 x 47.13 x .840 Zoom

Magnesium Anode Rod, 3/4 NPT x 2.50 x 47.13 x .840

SKU:224-47776-12

Brand: Bradford White

Bradford White
Qty Price
$21.25
/ each
In Stock! Ships in 24-48 Hours
(8 Available)

Specs

Application: Replacement Part
Length: 47.13"
Material: Magnesium

Description for Bradford White 224-47776-12

Anode Rod

Magnesium Anode Rod, 3/4 NPT x 2.50 x 47.13 x .840

REVIEW SNAPSHOT®

by PowerReviews
Bradford WhiteMagnesium Anode Rod, 3/4 NPT x 2.50 x 47.13 x .840
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I tiny bit smaller, but worked perfectly

By Sam

from las vegas, nv

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Magnesium Anode Rod, 3/4 NPT x 2.50 x 47.13 x .840:

        The anode was a tiny bit smaller where you needed to tighten it, but other than that it worked beautifully.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons