Everhot - Condensing Raised Horizontal Termination Kit (SVC) Snorkel Zoom

Everhot - Condensing Raised Horizontal Termination Kit (SVC) Snorkel

SKU:224047PP

Brand: Bradford White

Bradford White
Qty Price
$309.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Kit

Description for Bradford White 224047PP

Everhot - Condensing Raised Horizontal Termination Kit (SVC) Snorkel Specifications:

Rinnai RCi Series Tankless Water Heaters utilize concentric venting with an inner pipe that is designed to withstand varying flue temperature conditions that may be experienced over the life of a condensing product. This raised horizontal termination kit is to be used when the venting will terminate horizontally, and the termination is less than 12" above the snow level. A termination of at least 12" above snow level is required, and this raised horizontal termination kit will raise the termination between 23.5"-31.5".

Features Include:

  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there is no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used
  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust

  • **Image may not represent actual product.**

    Everhot - Condensing Raised Horizontal Termination Kit (SVC) Snorkel

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons