3/4" T & P Relief Valve w/ 4-1/2" Stem (105,000 Btus/hr) Zoom

3/4" T & P Relief Valve w/ 4-1/2" Stem (105,000 Btus/hr)

SKU:230-32920-01

Brand: Bradford White

Bradford White
Qty Price
$10.85
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Replacement Part
Thread Type: Male
Size: 3/4"
Capacity: 105000 BTU/hr
Pressure Set Point: 150 psi
Temperature Range (F): 210°F

Description for Bradford White 230-32920-01

3/4" NPT Temperature and Pressure Relief Valve

  • 4-1/2" stem
  • 105,000 btus/hr
  • 150 psi
  • 210 degrees

  • 3/4" T & P Relief Valve w/ 4-1/2" Stem (105,000 Btus/hr)

    REVIEW SNAPSHOT®

    by PowerReviews
    Bradford White3/4"" T & P Relief Valve w/ 4-1/2"" Stem (105,000 Btus/hr)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    I would buy this product again and again

    By the fix it man

    from easton pa

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4"" T & P Relief Valve w/ 4-1/2"" Stem (105,000 Btus/hr):

          pexsupply is the best !!!!!!!!!!!!!!!!

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          Displaying question 1

          Do you have a question about this product?