1" T & P Relief Valve w/ 4-3/4" Stem (750,000 Btus/hr)

1" T & P Relief Valve w/ 4-3/4" Stem (750,000 Btus/hr)

SKU:230-33630-04

Brand: Bradford White

Bradford White
Qty Price
$85.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Size: 1"
Thread Type: Female
Capacity: 750000 BTU/hr
Pressure Set Point: 150 psi
Temperature Range (F): 210°F
Accessory For: PDV80T300E
PDV80T300
PDV100T360
PDV100T360E

Description for Bradford White 230-33630-04

1" NPT Temperature and Pressure Relief Valve

  • 4-1/2" stem
  • 750,000 btus/hr
  • 150 psi
  • 210 degrees

  • 1" T & P Relief Valve w/ 4-3/4" Stem (750,000 Btus/hr)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons