Bradford White Icon Protection Package: Leak Detection Zoom

Bradford White Icon Protection Package: Leak Detection

SKU:239-47874-00

Brand: Bradford White

Bradford White
Qty Price
$55.45
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Product Type: Protection Package

Description for Bradford White 239-47874-00

  • Features an electronic sensor that attaches to the base of the water heater and, in the event of a leak, triggers the audible alarm integrated in the Accessory Module.
  • For additional protection, the sensor will send a signal to the Accessory Module which in turn, interrupts burner operation in the event of a prolonged leak.
  • Once corrected, the Accessory Module re-sets both the leak detection sensor and gas valve so normal water heating can take place.
  • The sensor can be mounted inside a drain pan if one is installed. If there is no drain pan, the Protection Package comes complete with a rubber dam which is installed around the base of the heater. The dam will hold enough water to activate the sensor and alarm in the event of a leak.

Bradford White Icon Protection Package: Leak Detection

REVIEW SNAPSHOT®

by PowerReviews
Bradford White Icon Protection Package
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

So Far, So Good

By DIYer

from MD

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Bradford White Icon Protection Package:

        This accessory is a bit pricey for what it is, but we wanted some kind of warning system should we have a leak. I had already installed the accessory module for use with the setback timer accessory. It was easy to install and works so far. Did not use the included gasket - just used a pan. Only had it in for a little over a month.

         
        5.0

        Simple add-on to the Accessory Module

        By Scott

        from Scotch Plains, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Bradford White Icon Protection Package:

              This was an easy addition to the accessry package

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers