120V-1500W Element, 5.75", 146 w/ square in Zoom

120V-1500W Element, 5.75", 146 w/ square in

SKU:265-42540-02

Brand: Bradford White

Bradford White
Qty Price
$10.45
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Specs

Voltage:
?
120v
Wattage:
?
1500

Description for Bradford White 265-42540-02

Replacement Element

120V-1500W Element, 5.75", 146 w/ square in

REVIEW SNAPSHOT®

by PowerReviews
Bradford White120V-1500W Element, 5.75"", 146 w/ square in
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

needs faster shipping

By madchick

from LA Califorina

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 120V-1500W Element, 5.75"", 146 w/ square in:

        i havent had the chance to put it in! But the shipping could have been faster it seamed like it took forever!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers