119 Gallon - AST Residential Storage Tank Zoom

119 Gallon - AST Residential Storage Tank

SKU:AST-120-6

Brand: Bradford White

Bradford White
Qty Price
$1,639.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Intended Household: 5+ Person
Capacity (Gallons): 119
Height (Inches): 62.875
Diameter (Inches): 28-1/4"
Weight (lbs): 305 lbs
Connection Type: Threaded
Water Connection: 1"
Boiler Supply: 1"
Boiler Return: 3/4"
Connection Type: Threaded
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for Bradford White AST-120-6

The Bradford White Residential AST Storage Tank features fully automatic controls and the Hydrojet® Total Performance System.

Features:

  • Bradford White is ISO registered to the 9001- standard.
  • Fully automatic controls - fast acting surface-mount thermostat for automatic temperature control.
  • 2" Non-CFC foam insulation - completely covers the side and top of tank, saving energy by retarding loss of heat.
  • Vitraglas® lining - Bradford White storage tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for our storage tanks.
  • Protective magnesium anode rod - provides added protection against corrosion for long trouble-free service.
  • Factory installed dielectric waterway fittings - for longer tank life. Easier installation.
  • Factory installed Hydrojet® Total Performance System - Helps prevent sediment build up in tank.
  • T&P relief valve opening - all models have special tapping on top of tank.
  • Brass drain/return valve.
  • Six year limited warranty on steel tank - heavy gauge steel automatically formed, rolled and welded to assure a continuous seam for glass lining.
  • Six year limited warranty on parts.
  • Thermal Feet - Unique design provides complete tank isolation. Prevents thermal conduction through bottom of tank.


NOTE: See Product Information/Specifications PDF for information on electrical specifications.

PLEASE NOTE: The product weighs 305 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

119 Gallon - AST Residential Storage Tank

Q&A: Ask the Questions, share answers