40 Gallon - 38,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater (Nat Gas) Zoom

40 Gallon - 38,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater (Nat Gas)

SKU:D-4-403S6FBN

Brand: Bradford White

Bradford White
D-4-403S6FBN has been discontinued.
Suggested Alternative:
SKU: RG2D40S6N
Brand: Bradford White
31

Resources

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Application: Plumbing
Capacity (Gallons): 40
BTU Input: 38000
Venting: Atmospheric
Features: Energy Star Qualified
Recovery Efficiency: 80%
Vent Size: 3 x 4
Connection Type: Threaded
Water Connection: 3/4"
Height (Inches): 55.75
Diameter (Inches): 22"
Weight (lbs): 151 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
1st Hour Delivery (Gallons): 72
Energy Factor: 0.67
Energy Star Rated: Yes

Description for Bradford White D-4-403S6FBN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

Overview
This model features an automatic flue damper that helps to reduce stand-by heat loss. The flue damper, combined with additional insulation and heat traps, helps these units achieve the highest energy factor (EF) rating of Bradford White's atmospheric vent models. These models qualify for the current Energy Star EF requirement and for the September 1st, 2010 EF requirement, as well as most utility company rebate programs.

Features

  • ENERGY STAR® Qualified - These models qualify for the current January 1st, 2009 EF requirement and future September 1st, 2010 EF requirement, as well as most utility rebate programs.
  • Automatic Flue Damper - Reduces stand-by heat loss, resulting in less gas consumption, higher energy factor ratings and improved overall efficiency.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate temperature water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides fifteen different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Compatible With Optional Accessory Packages- Performance Package, Protection Package and Inlet Shut-Off Valve Packages.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF (871ºC).
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper proof design.

PLEASE NOTE: The product weighs 151 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 38,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - 38,000 BTU Defender Safety System Damper Atmospheric Vent High EF Energy Saver Residential Water Heater (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 2 customers found this review helpful)

 
5.0

Expensive but worth it.

By Don

from Petoskey,MI

Verified Buyer

Comments about 40 Gallon - 38,000 BTU Defender Safety System Damper Atmospheric Vent High EF Energy Saver Residential Water Heater (Nat Gas):

Have on and off power to water heater so it is very easy to shut off hot water when I go out of town, saves money.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 40 Gallon - 38,000 BTU Defender Safety System Damper Atmospheric Vent High EF Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can this water heater produce hot water in a power outage?
    Asked on 11/30/2014 by Ryan

    1 answer

    • CUSTOMER CARE

      A:

      no it will not

      Answered on 12/17/2014 by Supplyhouse Staff from New York
  • 40 Gallon - 38,000 BTU Defender Safety System Damper Atmospheric Vent High EF Energy Saver Residential Water Heater (Nat Gas)

    Q:

    We recently had a 40 gal. gas installed. Cannot see the energy rating on the side. It is a closet installation. What is the rating? Model MI40T6IBN
    Asked on 6/8/2012 by Peg from Aurora, CO

    1 answer

    • CUSTOMER CARE

      A:

      Model MI40T6FBN has a .59 Energy Factor. We are unable to reference model MI40T6IBN.

      Answered on 6/12/2012 by PexSupply Staff from NY
  • 40 Gallon - 38,000 BTU Defender Safety System Damper Atmospheric Vent High EF Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can this unit be vented through a wall if it is mounted close to the wall?
    Asked on 11/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit is atmospheric vented.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 40 Gallon - 38,000 BTU Defender Safety System Damper Atmospheric Vent High EF Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what is the efficiency of this unit, please?
    Asked on 5/29/2011 by CJ from Queens, NY

    1 answer

    • CUSTOMER CARE

      A:

      This unit has a .67 Energy Factor.

      Answered on 6/1/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?