48 Gallon - 48,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (LP Gas) Zoom

48 Gallon - 48,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (LP Gas)

SKU:DH1-504T6FSX

Brand: Bradford White

Bradford White
Qty Price
$1,689.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
45

Resources

Specs

Intended Household: 3-4 Person
Fuel Type: Propane
Capacity (Gallons): 48
BTU Input: 48000
1st Hour Delivery (Gallons): 92
Venting: Direct
Height (Inches): 75.25
Diameter (Inches): 20"
Depth (Inches): 31 1/4"
Weight (lbs): 190 lbs
Energy Factor: 0.58
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 4-6"
Recovery Efficiency: 78%

Description for Bradford White DH1-504T6FSX

High-Input Direct Vent (DH) water heaters offer greater recovery capabilities, larger gallon capacities and side connections for space heating. They utilize a co-axial (pipe inside a pipe) venting system. No electricity required.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
  • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
  • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
  • Telescoping Solid Vent Kits - Multiple kits (see reverse side) allow up to 8ft. vertical and 8ft. horizontal vent lengths (horizontal termination only).
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Check product PDFs for more information on optional vent kits.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 190 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

48 Gallon - 48,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 48 Gallon - 50,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    How tall is the unit with and without the vent?
    Asked on 7/21/2013 by Al Nitak from Moscow Idaho

    1 answer

    • CUSTOMER CARE

      A:

      From the floor, this water heater measures 58.75" to the top of the unit and 75.25" to the center of the vent.

      Answered on 8/2/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?