40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas) Zoom

40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:DS1-40S6FBN

Brand: Bradford White

Bradford White
Qty Price
$1,389.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(2 Available)
33

Resources

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 38000
Venting: Direct
Height (Inches): 63.25
Diameter (Inches): 20"
Depth (Inches): 31 1/8"
Weight (lbs): 169 lbs
1st Hour Delivery (Gallons): 73
Energy Factor: 0.59
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3-5"
Recovery Efficiency: 79%

Description for Bradford White DS1-40S6FBN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

Direct vent (DS) water heaters utilize a co-axial (pipe inside a pipe) vent pipe that takes air in from the outside (outer vent) and vents combustion gases directly back to the outside (outer vent). It is the perfect choice for situations with insufficient combustion air. No electricity required.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
  • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
  • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
  • Telescoping Solid Vent Kits - Multiple kits (see reverse side) allow up to 8ft. vertical and 8ft. horizontal vent lengths (horizontal termination only).
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Check product PDFs for more information on optional vent kits.

PLEASE NOTE: The product weighs 169 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Very Satisfied

By Tim

from Jackson, MI

Verified Buyer

Comments about 40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas):

Very happy with everything so far. (its only been about 1 month). Delivery was to my house, installation was very easy. Especially happy that the vent kit was pre-assembled. Water heater operation so far is what is expected.

 
5.0

Bradford White 40 gallon direct vent

By toby

from Parowan, Utah

Verified Buyer

Comments about 40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas):

I called because I was concerned about shipping a water heater across the country. They assured me that it was okay. The water heater arrived in great condition. It installed so easy using the flex kit and pex pipe and fittings. I used sharkbite fittings and I still can't believe they can install so easily and not a leak anywhere. Great products from a very good dealer.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is the thermal efficiency of thjs water heater?
    Asked on 3/7/2012 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      Hello, I believe that we purchased a liquid propane direct vent water
      heater and as of yet, it has not been installed. According to your
      website under overview the Energy Recovery is shown as 79% under the
      overview of the product. In the Manual for the product, the first
      hour rating is 72.

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I don't recall the exact numbers, but the water heater was in the high 90s.
      I purchased it because of size, efficiency and cost. I use it to power my
      radiant heat system in a 30' x 50' shop. It's been very reliable so far
      (two winters).

      Answered on 3/7/2012 by Another PexSupply Customer
  • 40 Gallon - 38,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Is the height of 631/4" to the top of the tank or is it to the top of the direct vent pipe?
    Asked on 4/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit measures 63 1/4" to the center line of the vent. It measures 49 3/4" to the top of the heater.

      Answered on 4/22/2011 by PexSupply Staff from NY
  • 40 Gallon - 36,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)

    Q:

    Is this heater Energy Star compliant?
    Asked on 9/14/2010 by Bart from Pittsboro, NC

    1 answer

    • CUSTOMER CARE

      A:

      This unit is not considered to be an Energy Star qualified product.

      Answered on 9/16/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?