50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas) Zoom

50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)

SKU:DS1-50S6FSX

Brand: Bradford White

Bradford White
Qty Price
$1,499.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
8

Specs

Intended Household: 3-4 Person
Fuel Type: Propane
Capacity (Gallons): 50
BTU Input: 40000
Venting: Direct
1st Hour Delivery (Gallons): 90
Height (Inches): 72.25
Diameter (Inches): 20"
Energy Factor: 0.58
Depth (Inches): 31"
Weight (lbs): 186 lbs
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3-5"
Recovery Efficiency: 79%

Description for Bradford White DS1-50S6FSX

Direct vent (DS) water heaters utilize a co-axial (pipe inside a pipe) vent pipe that takes air in from the outside (outer vent) and vents combustion gases directly back to the outside (outer vent). It is the perfect choice for situations with insufficient combustion air. No electricity required.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
  • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
  • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
  • Telescoping Solid Vent Kits - Multiple kits (see reverse side) allow up to 8ft. vertical and 8ft. horizontal vent lengths (horizontal termination only).
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Check product PDFs for more information on optional vent kits.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 186 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    I just bought a house with the model # above. Can you tell me what year mine was made? I have a serial # : FC11746298 D/N, below the model # shown here. Thank you.
    Asked on 10/15/2012 by Keith from Kent, Wa.

    1 answer

    • CUSTOMER CARE

      A:

      It appears that your unit was manufactured in March 2009. Refer to the link below for a full explanation of Bradford White serial number nomenclature.

      http://www.bradfordwhite.com/findaserial.asp

      Answered on 10/26/2012 by PexSupply Staff from NY
  • 50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what is the ef rating? I am trying to deside which water to buy. Highest efficiency at a reasonable price. This brand is number one on several lists. Can you help me. The recovery rate is 88 compared to another one rated at 200. Why such a big dsifference. the other is a Gx model
    Asked on 5/10/2012 by Donna from marietta, ga

    1 answer

    • CUSTOMER CARE

      A:

      This model has a .58 Energy Factor. Recovery rates depend heavily on BTU input. You may want to try Bradford White's sizing calculator (see link below) so that you can compare their various models.

      http://rightspec.bradfordwhite.com/Sizing/Residential.asp

      Answered on 5/14/2012 by PexSupply Staff from NY
  • 50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    When do I select the solid or flexible venting?
    Asked on 11/24/2010 by hscout from Sudbury, On.

    1 answer

    • CUSTOMER CARE

      A:

      This must be ordered separately. The sku for the solid vent kit is 239-47810-00 and the sku for the flexible vent kit is 239-47812-00.

      Answered on 12/13/2010 by PexSupply Staff from NY
  • 50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Does this model qualify for the Federal Tax Credit?
    Asked on 9/23/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this model does not qualify for the Federal tax credit. There is a note at the top of the product pages of all models that do qualify for the tax rebate.

      Answered on 9/24/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons