75 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater Zoom

75 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater

SKU:DW-2-80-L

Brand: Bradford White

Bradford White
Qty Price
$2,199.95
/ each
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

BTU Input: 65000
Capacity (Gallons): 75
Height (Inches): 59
Diameter (Inches): 24"
Weight (lbs): 224 lbs
Connection Type: Threaded
Water Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: Limited Lifetime Tank & Heat Exchanger/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White DW-2-80-L

The Residential PowerStore2 Series Double Wall Indirect Water Heater is the newest addition to the PowerStor Series®. The PowerStor2® Indirect water heater features a new double-wall heat exchanger. The new design is super efficient and is the perfect mate for a boiler, heat pump or solar heating system.

Features:

  • Heat Exchanger - Double wall 1 1/2" O.D. glass coated (Vitraglas®) steel coil. The positive leak path between the two walls of the coil ensures the potable water will stay separate from the hydronic fluid.
  • Low Heat Exchanger Head Loss - Up to 10 GPM flow, with less than 5 ft. of head loss. Greatly reduces the required pump size for heat exchange.
  • Factory installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps to minimize sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for our hot water tanks.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control.
  • Supply and Return Connections - The 3/4" NPT female connections are located on the front for both the boiler supply and boiler return.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Two Protective Aluminum Rods - Provide added protection against corrosion for long trouble-free service.
  • Stand-by Heat Loss - Less than 1/2°F per hour (ASHRAE 90.1b current standard).
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded to assure a continuous seam for glass lining.
  • T&P Relief Valve Included - All models feature opening on side of tank.
  • Brass Drain Valve.
  • I=B=R Certified - These water heaters are rated by the Institute of Boiler and Radiation Manufacturers (I=B=R) to provide accurate performance data within the standards of the certification. The I=B=R rating is issued by the Hydronics Institute Division of GAMA and provides a recognized standard for proper comparison of hydronic appliances.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 246 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 75 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater

    Q:

    What is the annual operating cost of 80 gallon electric with dual coil heat exchanger?
    Asked on 9/24/2014 by Charles from Albuquerque, NM

    1 answer

    • CUSTOMER CARE

      A:

      As this is an indirect unit, there is no operating cost calculation as it does not use its own energy.

      Answered on 11/5/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?