60 Gallon - 120,000 BTU EF Series Ultra High Efficiency Energy Saver Residential Water Heater (LP Gas) Zoom

60 Gallon - 120,000 BTU EF Series Ultra High Efficiency Energy Saver Residential Water Heater (LP Gas)

SKU:EFR-1-60T1206SX

Brand: Bradford White

Bradford White
Qty Price
$5,519.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Propane
Application: Plumbing
Capacity (Gallons): 60
BTU Input: 120000
Efficiency:
?
95%
Vent Size: 3"
Venting: Atmospheric
Connection Type: Threaded
Water Connection: 1"
Gas Connection: 3/4"
Height (Inches): 57
Diameter (Inches): 28-1/4"
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for Bradford White EFR-1-60T1206SX

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

A residential version of Bradford White's highly successful Ultra High Efficiency EF Series, this model boasts an efficiency rating of 95% and complies with the most stringent air quality requirements as a result of its low NOx burner. This unit comes standard with two 1" NPT side tappings that can be used for supplemental space heating purposes and is approved for power vent or power direct vent applications using 2", 3" or 4" PVC, ABS or CPVC.

Features

  • 95% Thermal Efficiency
  • Low NOx Premix Power Burner
  • Self Compensating Negative Pressure Combustion System
  • Honeywell Integrated Control
  • Intelligent Diagnostics
  • Venting Flexibility (Power Vent or Power Direct Vent)
  • Supplemental Heating Capability
  • Factory Installed Hydrojet® Total Performance System
  • Vitraglas® Lining
  • Direct Spark Ignition
  • Non-CFC Insulation
  • 1" NPT Factory Installed Dielectric Waterway Fittings
  • 1" NPT Side Tappings
  • 2" or 3" Optional Concentric Vent Kit Termination
  • Thermostatic Mixing Device Included
  • Four Protective Magnesium Anode Rods
  • T&P Relief Valve Included
  • Low restriction brass drain valve

    PLEASE NOTE: The product weighs 570 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

60 Gallon - 120,000 BTU EF Series Ultra High Efficiency Energy Saver Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 60 Gallon - 120,000 BTU EF Series Ultra High Efficiency Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what is the recovery time for this water heater?
    Asked on 12/20/2011 by budd jr from c.m.c.h nj

    1 answer

    • CUSTOMER CARE

      A:

      The recovery at a 90°F temperature rise is 154 gallons per hour.

      Answered on 12/23/2011 by PexSupply Staff from NY
  • 60 Gallon - 120,000 BTU EF Series Ultra High Efficiency Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can the water heater be vented through stainless steel vent pipe designed to withstand the corrosive effects of the condensate?
    Asked on 7/14/2011 by Anonymous from Phila. Pa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they can be vented this way.

      Answered on 7/20/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?