55 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (LP Gas) Zoom

55 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (LP Gas)

SKU:GX-1-55S6SX

Brand: Bradford White

Bradford White
Qty Price
$1,559.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
21

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Propane
Capacity (Gallons): 55
BTU Input: 78000
1st Hour Delivery (Gallons): 200
Venting: Atmospheric
Vent Size: 4"
Water Connection: 3/4"
Gas Connection: 1/2"
Efficiency:
?
82%
Height (Inches): 59.625
Diameter (Inches): 22"
Depth (Inches): 26-1/4"
Weight (lbs): 200 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Energy Star Rated: No

Description for Bradford White GX-1-55S6SX

This High Performance Energy Saver series water heater provides incredible hot water delivery from a space saving, convenient package.

The Atmospheric Vent High Performance Model Features:

  • High Input Combustion System - Generates enough hot water in the first hour for hot tubs, garden tubs and body sprays in addition to whole house duty.
  • High Recovery and First Hour Delivery - When tested to the industry standard residential first hour delivery procedure, the GX2-25S can provide 155 gallons and the GX1-55S will deliver 200 gallons.
  • Integrated Mixing Device - Features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections (1/2" NPT recirculation inlet, 1/2" NPT hot water outlet, 1/4" NPT cold water outlet). This required system is easily installed and ensures a comfortable outlet temperature while providing a steady flow of hot water.
  • Helical Fin Flue - Designed to maximize the amount of heat transferred to water decreasing recovery time. Minimizes air movement in the heater during standby periods to retard heat loss up the flue.
  • Factory Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for the hot water tanks.
  • Fully Automatic Controls - Automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation.
  • 3/4" NPT Side Connections.
  • Non-CFC Foam Insulation - Energy saving insulation covers the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity. GX-2 has 2" of insulation, GX-1 has 1" of insulation.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Two Protective Magnesium Anode Rods - Provide added protection against corrosion for long trouble-free service.
  • 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Installed.
  • Brass Drain Valve - Durable tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

55 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

I love long showers

By Happy camper

from Massapequa, NY

Verified Buyer

Comments about 55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas):

Just make sure you use qualified plumber.

 
4.0

Six years so far

By Hache

from Midway, UT

Verified Reviewer

Comments about 55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas):

We have used the water heater for six years without a problem. It is a better solution for us than having a standard, but larger, hwh, such as an 80 gal. Its commercially rated 80,000 btu burner will reheat the water in minutes, so the 1st hour supply is about 200 gal, enough for a large family.

(4 of 4 customers found this review helpful)

 
5.0

Lots of Hot Water!

By Scott

from Reno, NV

Verified Buyer

Comments about 55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas):

We bought this unit to replace our 20 year old water heater. We have a big whirlpool tub and needed more hot water capacity without the expense and complexity of a tankless on demand unit. This unit heats the water to a VERY hot temperature, then uses the included mixing valve to mix in cold water to bring the temp down. It works great, and gives us lots of hot water at the perfect temperature for long showers and filling that big tub.

One other nice feature of the mixing valve is built in connections for a hot water recirculation system and a cold water tap for a humidifier line. My plumber commented on the high quality of construction compared to what's usually sold in home improvement stores. Bradford White is the way to go!

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas)

    Q:

    My utility company needs to know the "Energy Factor" (EF) of this unit in order to determine if it qualifies for an energy rebate.The "Efficiency of 82%" is not the same according to them.
    Thanks,
    Asked on 7/16/2012 by Canterbury from Mendham, NJ

    1 answer

    • CUSTOMER CARE

      A:

      Water heaters with BTU input ratings above 75,000 are not given Energy Factor ratings.

      Answered on 7/16/2012 by PexSupply Staff from NY
  • 55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas)

    Q:

    Are the side connections for space heating 3/4" NPT male or female?
    Asked on 10/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The side connections are 3/4" NPT female.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 55 Gallon - 80,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas)

    Q:

    What is the EF rating on this water heater - it is not on the downloadable chart.
    Asked on 9/23/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Water heaters with BTU input ratings above 75,000 do not generally have Energy Factor ratings, as manufacturers are not required to record them.

      Answered on 9/26/2011 by PexSupply Staff from NY
    • A:

      Its listed in the overview section as 82%

      Answered on 10/14/2011 by cowboy911 from ohio
  • 55 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (LP Gas)

    Q:

    Is it possible to connect 2 or 3 of theses tanks in series?
    Asked on 4/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/12/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?