55 Gallon - 78,000 BTU High Performance Power Vent Residential Water Heater (Nat Gas) Zoom

55 Gallon - 78,000 BTU High Performance Power Vent Residential Water Heater (Nat Gas)

SKU:GX-1-TW-55S6BN

Brand: Bradford White

Bradford White
Qty Price
$1,999.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
15

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Natural Gas
Capacity (Gallons): 55
BTU Input: 78000
1st Hour Delivery (Gallons): 200
Venting: Power Vent
Vent Size: 3"
4"
Vent Type: PVC
ABS
CPVC
Water Connection: 3/4"
Gas Connection: 1/2"
Efficiency:
?
82%
Height (Inches): 63.75
Diameter (Inches): 22"
Depth (Inches): 27-3/8"
Weight (lbs): 215 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Energy Star Rated: No

Description for Bradford White GX-1-TW-55S6BN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

This High Performance Energy Saver series water heater provides incredible hot water delivery from a space saving, convenient package.

The Power Vent High Performance Model Features:

  • High Input Combustion System - Generates enough hot water in the first hour for whirlpool tubs, garden tubs or body sprays in addition to whole house duty.
  • High Recovery and First Hour Delivery - When tested to the industry standard residential first hour delivery procedure, the GX-2-TW-25S can provide 155 gallons and the GX-1-TW-55S will deliver 200 gallons.
  • Integrated Mixing Device - Features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections (1/2" NPT recirculation inlet, 1/2" NPT hot water outlet, 1/4" NPT cold water outlet). This required system is easily installed and ensures a comfortable outlet temperature while providing a steady flow of hot water.
  • Helical Fin Flue - Specifically welded fins slow down the products of combustion, optimizing increased surface area efficiency and the amount of heat transferred to the water.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition that eliminates the constant burning pilot. This results in savings of pilot gas during stand-by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Factory Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Powerful Blower Motor - Significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected (not FVIR compliant).
  • 3/4" NPT Side Connections.
  • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (maximum equivalent vent lengths on reverse side).
  • Non-CFC Foam Insulation - Energy saving insulation covers the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity. GX-2-TW has 2" of insulation, GX-1-TW has 1" of insulation.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Two Protective Magnesium Anode Rods.
  • Pedestal Base.
  • T&P Relief Valve - Installed.
  • Brass Drain Valve - Durable tamper proof design.

PLEASE NOTE: The product weighs 215 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

55 Gallon - 78,000 BTU High Performance Power Vent Residential Water Heater (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 55 Gallon - 78,000 BTU High Performance Power Vent Residential Water Heater (Nat Gas)

    Q:

    What are the dimensions of the shipping carton ??
    GX-1-TW-55S6BN
    THANKS
    Asked on 10/26/2010 by BOB from WESTFIELD, MA

    1 answer

    • CUSTOMER CARE

      A:

      The dimensions of the shipping box are approximately 30x30x50.

      Answered on 10/26/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?