25 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas) Zoom

25 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas)

SKU:GX-2-25S6BN

Brand: Bradford White

Bradford White
GX-2-25S6BN has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Intended Household: 1 Person
Fuel Type: Natural Gas
Capacity (Gallons): 25
BTU Input: 78000
1st Hour Delivery (Gallons): 155
Venting: Atmospheric
Vent Size: 4"
Water Connection: 3/4"
Gas Connection: 1/2"
Efficiency:
?
82%
Height (Inches): 58.5
Diameter (Inches): 18"
Depth (Inches): 22"
Weight (lbs): 150 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Energy Star Rated: No

Description for Bradford White GX-2-25S6BN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

This High Performance Energy Saver series water heater provides incredible hot water delivery from a space saving, convenient package.

The Atmospheric Vent High Performance Model Features:

  • High Input Combustion System - Generates enough hot water in the first hour for hot tubs, garden tubs and body sprays in addition to whole house duty.
  • High Recovery and First Hour Delivery - When tested to the industry standard residential first hour delivery procedure, the GX2-25S can provide 155 gallons and the GX1-55S will deliver 200 gallons.
  • Integrated Mixing Device - Features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections (1/2" NPT recirculation inlet, 1/2" NPT hot water outlet, 1/4" NPT cold water outlet). This required system is easily installed and ensures a comfortable outlet temperature while providing a steady flow of hot water.
  • Helical Fin Flue - Designed to maximize the amount of heat transferred to water decreasing recovery time. Minimizes air movement in the heater during standby periods to retard heat loss up the flue.
  • Factory Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for the hot water tanks.
  • Fully Automatic Controls - Automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation.
  • 3/4" NPT Side Connections.
  • Non-CFC Foam Insulation - Energy saving insulation covers the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity. GX-2 has 2" of insulation, GX-1 has 1" of insulation.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Two Protective Magnesium Anode Rods - Provide added protection against corrosion for long trouble-free service.
  • 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Installed.
  • Brass Drain Valve - Durable tamper proof design.

PLEASE NOTE: The product weighs 150 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

25 Gallon - 78,000 BTU High Performance Atmospheric Vent Residential Water Heater (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons