12 Gallon - Utility Energy Saver Electric Residential Water Heater Zoom

12 Gallon - Utility Energy Saver Electric Residential Water Heater

SKU:M-1-12UT6SS

Brand: Bradford White

Bradford White
Qty Price
$369.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(28 Available)
0

Resources

Specs

Intended Household: 1 Person
Capacity (Gallons): 12
Fuel Type: Electric
Height (Inches): 27.75
Diameter (Inches): 14"
Wattage:
?
Max. 3000W @ any Voltage
Weight (lbs): 48 lbs
Voltage:
?
120v
Phase: 1
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-1-12UT6SS

NOTE: The standard voltage on this unit is 120V.

Bradford White's compact models are, as the name implies, utility water heaters that provide smaller volumes of hot water where usage is intermittent or demand is lower.

Features:

  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas┬« Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas┬«) is fused to the steel surface by firing at a temperature of over 1600┬║ F.
  • 1" Non-CFC Foam Insulation?Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation. Located on the side for easier installation.
  • Alternate Top Water Connections - The 6 and 12 gallon models have alternate 3/4" water connection tappings on top.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Single Phase Operation Only.
  • T&P Relief Valve Included - All models have special tapping on side of tank.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.
  • Single Element Only

NOTE: See Product Information/Specifications PDF for information on electrical specifications

12 Gallon - Utility Energy Saver Electric Residential Water Heater

Q&A: Ask the Questions, share answers