Description
Please Note: This product comes standard as a 120V model. This product is also available in 240V, 208V, 277V, 480V. Please call customer service if you require one of these non-standard voltages.

Bradford White's compact models are, as the name implies, utility water heaters that provide smaller volumes of hot water where usage is intermittent or demand is lower.

Features:
  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas┬« Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas┬«) is fused to the steel surface by firing at a temperature of over 1600┬║ F.
  • 1" Non-CFC Foam Insulation?Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation. Located on the side for easier installation.
  • Alternate Top Water Connections - The 6 and 12 gallon models have alternate 3/4" water connection tappings on top.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Single Phase Operation Only.
  • T&P Relief Valve Included - All models have special tapping on side of tank.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.
  • Single Element Only

NOTE: See Product Information/Specifications PDF for information on electrical specifications
Read more
Specs
Fuel Type:
Electric
Intended Household:
1 Person
Capacity (Gallons):
15
Height (Inches):
20.25
Diameter (Inches):
18"
Wattage:
Max. 3000W @ any Voltage
Weight (lbs):
55 lbs
Voltage:
120v
Phase:
1
Water Connection:
3/4"
Electric Connection:
3/4"
Test Pressure (PSI):
300 psi
Working Pressure (PSI):
150 psi
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A