19 Gallon - Utility Energy Saver Electric Residential Water Heater Zoom

19 Gallon - Utility Energy Saver Electric Residential Water Heater

SKU:M-1-20U6SS

Brand: Bradford White

Bradford White
M-1-20U6SS has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Intended Household: 1 Person
Capacity (Gallons): 19
Fuel Type: Electric
Height (Inches): 24.75
Diameter (Inches): 18"
Weight (lbs): 59 lbs
Voltage:
?
120v
Phase: 1
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-1-20U6SS

NOTE: The standard voltage on this unit is 120V.

Bradford White's compact models are, as the name implies, utility water heaters that provide smaller volumes of hot water where usage is intermittent or demand is lower.

Features:

  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas┬« Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas┬«) is fused to the steel surface by firing at a temperature of over 1600┬║ F.
  • 1" Non-CFC Foam Insulation?Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation. Located on the side for easier installation.
  • Alternate Top Water Connections - The 6 and 12 gallon models have alternate 3/4" water connection tappings on top.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Single Phase Operation Only.
  • T&P Relief Valve Included - All models have special tapping on side of tank.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.
  • Single Element Only

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 59 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

19 Gallon - Utility Energy Saver Electric Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 19 Gallon - Utility Energy Saver Electric Residential Water Heater

    Q:

    Is there an on/off switch on the side of the water heater tank?
    Asked on 5/14/2014 by Joe from Bermuda Island

    1 answer

    • CUSTOMER CARE

      A:

      No there is no on/off switch. You may disconnect all power to the
      water heater by opening the switch at the main electrical circuit breaker or
      fuse box in the room.

      Answered on 5/15/2014 by SupplyHouse Staff from NY
  • 19 Gallon - Utility Energy Saver Electric Residential Water Heater

    Q:

    What is the units total watts output?
    How many elements does this unit have?
    How many watts does each element have and total?
    Where can I locate a print answers to my questions?
    Asked on 4/25/2014 by woody

    1 answer

    • CUSTOMER CARE

      A:

      This unit comes standard configured for 120-volt, single-phase operation with one 1500W element.

      Answered on 5/7/2014 by SupplyHouse Staff from NY
  • 19 Gallon - Utility Energy Saver Electric Residential Water Heater

    Q:

    What has to be done to allow Model M-1-2OU6SS (19 gal electric hot water heater) to be installed
    exteriorly on a flat tar paper roof- concerns cold weather, hot water expelled and effect on tarred roof, lightening proof, protection from leaks from plumbing (hot/cold pipes) going through roof.

    Or is it not advisable to do so? Better to install interiorly?

    Much appreciate your input.
    Asked on 7/19/2012 by George

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend outdoor installation of this water heater.

      Answered on 7/27/2012 by PexSupply Staff from NY
  • 19 Gallon - Utility Energy Saver Electric Residential Water Heater

    Q:

    What are the outside dimensions of this appliance? ( inches high,wide)
    Asked on 3/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is 24 3/4" inches high and 18" wide, with a weight of 59 lbs.

      Answered on 3/2/2011 by PexSupply Staff from NY
  • 19 Gallon - Utility Energy Saver Electric Residential Water Heater

    Q:

    HOW MANY AMPS DOES THIS UNIT USE?
    Asked on 10/19/2010 by Anonymous

    1 answer

Displaying questions 1-5

Do you have a question about this product?