2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater Zoom

2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

SKU:M-1-2U6SS

Brand: Bradford White

Bradford White
Qty Price
$264.95
/ each
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Intended Household: 1 Person
Fuel Type: Electric
Voltage:
?
120v
Capacity (Gallons): 2
Diameter (Inches): 9 7/8"
Weight (lbs): 12 lbs
Height (Inches): 12.25
Water Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Cord Length: 4 Feet
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-1-2U6SS

Offering two gallons of stored hot water capacity, the PC® is a small unit that fits under a sink or other tight space. It provides hot water at locations where demand is low or distance from the main water heater is great.

Features:

  • Compact Design - Can be mounted almost anywhere - under a sink, inside cabinets or hung on a wall and is perfect for wash station applications (factories, stores and offices).
  • Fully Automatic Control - Fast acting surface-mount thermostat for automatic temperature control. Factory installed (sensitive) manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer with Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style.
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for our hot water tanks.
  • Non-CFC Insulation - Precast surrounds tank.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long, trouble free service.
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded.
  • Steel Jacket - With special coating that inhibits rust and corrosion.
  • T&P Relief Valve Opening - Special tapping on top of tank.
  • Single Element Only

Optional Features:
  • Wall Mounting Bracket.
  • North Carolina Compliant.
  • Aluminum Anode Rod.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

    Q:

    What is the wattage draw?
    Asked on 3/15/2015 by overtime from West Milford NJ

    1 answer

  • 2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

    Q:

    Does the water heater have a 3/4" boiler drain on it.
    Asked on 3/11/2015 by Frederick from Oradell, NJ

    1 answer

    • CUSTOMER CARE

      A:

      This model does not come with a drain valve.

      Answered on 3/12/2015 by SupplyHouse Staff from NY
  • 2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

    Q:

    DOES IT COME W T&P VALVE? LOOKS LIKE IT DOES NOT?
    Asked on 1/29/2015 by RON from MAINE

    1 answer

    • CUSTOMER CARE

      A:

      no it does not

      Answered on 1/30/2015 by Supplyhouse Staff from New York
  • 2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

    Q:

    Voltage?
    Asked on 5/1/2014 by Bob

    1 answer

    • CUSTOMER CARE

      A:

      This unit is 120v.

      Answered on 5/1/2014 by SupplyHouse Staff from NY
  • 2 Gallon - Powerful Compact® Energy Saver Electric Residential Water Heater

    Q:

    what is the width of this heater? if your diameter is the width, what is the thickness (from wall to front of heater)?

    thank you for your time.
    Asked on 8/19/2012 by zed from arkansas

    1 answer

Displaying questions 1-5

Do you have a question about this product?