40 Gallon - Lowboy Energy Saver Electric Residential Water Heater Zoom

40 Gallon - Lowboy Energy Saver Electric Residential Water Heater

SKU:M-1-40L6DS

Brand: Bradford White

Bradford White
Qty Price
$599.95
/ each
In Stock! Ships in 24-48 Hours
(48 Available)
15

Resources

Specs

Intended Household: 2-3 Person
Capacity (Gallons): 40
Fuel Type: Electric
1st Hour Delivery (Gallons): 58
Height (Inches): 31.25
Diameter (Inches): 22"
Weight (lbs): 115 lbs
Energy Factor: 0.92
Energy Star Rated: No
Voltage:
?
240v
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-1-40L6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver Lowboy electric models are built for tight spaces with low headroom, allowing you the flexibility to put electric water heating where a conventional upright tank would not fit.

Features:

  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b, current standard (M-1-20L6DS is exempt) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Applications - Standing at a height of less than 34", Lowboy models are ideal for installations where space is at a premium and are perfect for tight installations such as a closet or under a counter.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • M-1 Series Low Boys are equipped with 1" Insulation
  • M-2 Series Lowboys are equipped with 2" Insulation
  • The Insulation covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available - 277V may only be wired for single phase operation.
  • T&P Relief Valve Included - Side T&P is standard. Optional top T&P location is available.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 115 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - Lowboy Energy Saver Electric Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

40 gal water heater

By Capt Joe

from Naples FL

Verified Buyer

Comments about 40 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket):

The product has quick recovery and is compact in size compared to other water heaters.

(2 of 3 customers found this review helpful)

 
5.0

Excellent value, excellent service

By muchosatisfied

from Lexington, NE

Verified Buyer

Comments about 40 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket):

When my plumber told me I needed a new Lowboy water heater, he arranged for me to get one through him out of Denver, for about $1,400. But I want online and found PexSupply and got one for much less than half that, with free S&H. I was able to easily track the shipment. It arrived in excellent shape and the truck driver put it exactly where I wanted it. Installation went quickly and we are now enjoying all the hot water we want. THANK YOU, PEXSUPPLY!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 40 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket)

    Q:

    is there any modifications required to run this model with 120 voltage?
    Asked on 7/13/2012 by dennise from reno,nv

    1 answer

    • CUSTOMER CARE

      A:

      This heater comes standard configured for 240 volts, but you can custom-order it with a 120-volt configuration.

      Answered on 7/19/2012 by PexSupply Staff from NY
  • 40 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket)

    Q:

    Can I replace my gas hot water heater with this electric model?
    Asked on 9/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, although there may be significant electrical work involved.

      Answered on 9/19/2011 by PexSupply Staff from NY
  • 40 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket)

    Q:

    does this model have a hand hole cleanout?
    Asked on 9/8/2010 by planenuts68 from springfield mo

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not. However, this unit can be special ordered with a hand hole clean out. To special order this model, please call our customer service number and a representative will be able to place the order.

      Answered on 9/10/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?