47 Gallon - Lowboy Energy Saver Electric Residential Water Heater Zoom

47 Gallon - Lowboy Energy Saver Electric Residential Water Heater

SKU:M-1-50L6DS

Brand: Bradford White

Bradford White
Qty Price
$609.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
15

Resources

Specs

Intended Household: 3-4 Person
Weight (lbs): 140 lbs
Fuel Type: Electric
Capacity (Gallons): 47
1st Hour Delivery (Gallons): 67
Height (Inches): 31.25
Diameter (Inches): 24"
Energy Factor: 0.91
Energy Star Rated: No
Voltage:
?
240v
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-1-50L6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver Lowboy electric models are built for tight spaces with low headroom, allowing you the flexibility to put electric water heating where a conventional upright tank would not fit.

Features:

  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b, current standard (M-1-20L6DS is exempt) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Applications - Standing at a height of less than 34", Lowboy models are ideal for installations where space is at a premium and are perfect for tight installations such as a closet or under a counter.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • M-1 Series Low Boys are equipped with 1" Insulation
  • M-2 Series Lowboys are equipped with 2" Insulation
  • The Insulation covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available - 277V may only be wired for single phase operation.
  • T&P Relief Valve Included - Side T&P is standard. Optional top T&P location is available.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 140 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

47 Gallon - Lowboy Energy Saver Electric Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 47 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket)

    Q:

    it is a double or single element heater? and how many watts?
    Asked on 4/25/2014 by Angel from Miami

    1 answer

    • CUSTOMER CARE

      A:

      This is a double element unit. Two 4500W 240V elements are standard.

      Answered on 4/28/2014 by SupplyHouse Staff from NY
  • 47 Gallon - Lowboy Energy Saver Electric Residential Water Heater (w/ Insulation Jacket)

    Q:

    Hello,
    Does this water heater have a mixing valve or anti-scald device? Please advise.
    Asked on 3/4/2014 by PM from Texas

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it includes a mixing device.

      Answered on 3/20/2014 by SupplyHouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?