50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas) Zoom

50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)

SKU:M-1-TW-50S6FSX

Brand: Bradford White

Bradford White
M-1-TW-50S6FSX has been discontinued.
Suggested Alternative:
SKU: RG1PV50S6X
Brand: Bradford White
39

Resources

Specs

Intended Household: 3-4 Person
Fuel Type: Propane
Capacity (Gallons): 50
BTU Input: 38000
1st Hour Delivery (Gallons): 86
Venting: Power Vent
Features: Energy Star Qualified
Height (Inches): 57.375
Diameter (Inches): 22"
Depth (Inches): 26 3/4"
Weight (lbs): 160 lbs
Energy Factor: 0.64
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 2"
Recovery Efficiency: 80%

Description for Bradford White M-1-TW-50S6FSX

The TTW1® model is power vented for positive exhaust. It offers greater installation flexibility with the ability to vent through a wall or roof, with either 2 or 3 PVC, ABS or CPVC pipe.

Features:

  • ENERGY STAR® Qualified - These models qualify for the January 1st, 2009 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. This increases first hour delivery, while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Horizontal and Vertical Venting - With 2" or 3" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • 1" Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 160 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)
 
4.5

(based on 26 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (2)

87%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Awesome Water Heater!!

Replaced my 13 year old Bradford White with this one - seemed to be similar to one I had, well, it must have been! The new one was 1/4" shorter,...Read complete review

Replaced my 13 year old Bradford White with this one - seemed to be similar to one I had, well, it must have been! The new one was 1/4" shorter, was a direct replacement, literally! New one has a bigger burner, so faster water heating too!

VS

Most Liked Negative Review

 

7 year old unit power vented oh my!

Leaking tonight middle of winter here in Colorado! Looked up warranty and it has been out of warranty since June 2012! It is only 8 years old! This was installed in a newly...Read complete review

Leaking tonight middle of winter here in Colorado! Looked up warranty and it has been out of warranty since June 2012! It is only 8 years old! This was installed in a newly built home finished in 2006 December 31st! Tomorrow will look for a replacement brand! Very disappointed in this unit! New unit will not be a BW!

Reviewed by 26 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Seems like a good HW Heater, just installed

By Frank

from Warwick, Maryland

Verified Buyer

Comments about 50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas):

So far so good, we installed this unit today and we have been having great hot water at this time, the blower is less noisy than the previous unit.

(1 of 1 customers found this review helpful)

 
2.0

M-1-TW-50S6FBN

By Sean Y

from Detroit, MI

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

M-1-TW-50S6FBN tank leaked last night, which was installed (8 years ago) in Oct 2006. Need a new replacement. Not recommend this.

 
5.0

Bradford White power vent water heater

By Oldchev

from Spokane, Wa

Verified Buyer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

Bradford White water heaters are nearly impossible to buy outright unless you are a contractor. I have lots of mechanical experience and understand residential codes as they applied to me. So I bought this water heater for my DIY installation. Novices beware, get some experienced help. I needed to move my rigid gas line and vent pipes. I always use new pipes and fittings where needed or taken apart. Make sure natural gas lines are checked for leaks before lighting off.
So far installed 3 months and works like a charm. It lit immediately and heats up fast. It replaced a similar B/W water heater about 11 years old and it worked fine. This was a preventive maintenance replacement. Because of that I shopped for best price and could afford to wait for the shipping online.

(2 of 2 customers found this review helpful)

 
5.0

Its a great Water Heater.

By Dan EE

from Philadelphia PA

Verified Buyer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

Water Heater is great!
I basically had the same unit previously -lasted 15 years, only a few changes in the unit in the past few years. I like that they moved the power connection.
Remember to purchase feet or need to improvise and have blocking to get the unit off the ground.
The old one came with feet.

 
5.0

A Model I Like

By Stick with what you know!

from Rosedale, New York

Verified Buyer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

I purposely sticked with the same model as my original because, "it fit so why quit". It performs beautifully and is dependable. Selfinstallation was a breeze seeing that everything was completely in alignment with the old one, no adjustments at all necessary. A six year tank lasted me eight years. Expecting the same results or better with my new one.

(2 of 2 customers found this review helpful)

 
4.0

TTW1 50g 40K BTU

By Chris

from Seattle, WA

Verified Reviewer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

The water heater arrived undamaged and in working order. This was a concern of mine since the return shipping would have been expensive. The build quality looks very good. The manuals are good.

The installation was straight forward and the unit is not overly noisy. There is some fan noise so if not in a dedicated utility space this could be an issue.

The water gets very hot -- so be sure to adjust the temperature setting on the controller.

I gave it 4 stars based on the build quality. I hope it provides years of trouble free service.

(3 of 3 customers found this review helpful)

 
1.0

7 year old unit power vented oh my!

By Papa

from Colorado and snowing

Verified Reviewer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

Leaking tonight middle of winter here in Colorado! Looked up warranty and it has been out of warranty since June 2012! It is only 8 years old! This was installed in a newly built home finished in 2006 December 31st! Tomorrow will look for a replacement brand! Very disappointed in this unit! New unit will not be a BW!

 
1.0

Don't touch it and it might keep working

By Water Green

from Los Angeles

Verified Reviewer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

Had to shut the hot water off to do some work around the house.
Can't get the striker to strike. They only have 3 companies that service their heaters in LA. No one else wants to touch it.
Though the parts are covered under warrantee, their reps are between $150 and $200 for a service call.
It might have kept working if I hadn't shut it off.
Still...

 
5.0

Installed great- Well built

By Laser-tech

from Ashford, CT

Verified Buyer

Comments about 50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas):

Pex communicates well and delivers fast. I will use again for my business

(1 of 1 customers found this review helpful)

 
5.0

Great buying experience

By Marnick

from Cleveland, OH

Verified Reviewer

Comments about 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas):

This model was out of stock when we ordered, but Pex Supply kept us informed on expected delivery date. Their customer service is outstanding as are their prices. The unit was extremely well-packaged and arrived in perfect condition at the time promised. The freight delivery man was careful and very helpful. We do recommend the liftgate service.

This unit replaced a Bradford White model that was 14 yrs old. The new model has a slightly different configuration. We bought a 24"x24" concrete paver from a bigbox home store and placed the unit on it so we did not have to change out the gas piping--exactly the right height. We put on two new dielectric unions because the bottoms were frozen on the old unit. Sweated the unions to the copper water pipes. We also changed out part of the venting due to the fact the exhaust on the power vent is on the opposite side of the old unit.

This unit is much improved over the old unit. We especially like the rubber boot connecting the venting from the water heater and the Honeywell controls with the trouble shooting LED lights. The fan is also much quieter. All in all, a well-made water heater that is not complicated to install.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

16 Questions | 22 Answers
Displaying questions 1-10Previous | Next »
  • 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Should a hose be connected to the vent hole in the exhaust rubber flange?
    Asked on 1/9/2016 by Connie from Hartland, mi

    1 answer

  • 50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)

    Q:

    Does the pilot light on a LP unit have to be re-lit after a power failure?
    Asked on 9/13/2015 by Dave

    1 answer

    • CUSTOMER CARE

      A:

      No, the pilot is electronically started with each demand for heat so no re-lighting required.

      Answered on 9/28/2015 by SupplyHouse Staff from NY
  • 50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)

    Q:

    Can the M-1-TW-50S6FSX (LP) unit be converted to use Natural Gas? Someone answered that it cannot be converted from NG to LP, which was not for the question asked.
    Asked on 7/2/2015 by Anita

    1 answer

    • CUSTOMER CARE

      A:

      No these units can not be converted.

      Answered on 7/13/2015 by Supplyhouse Staff from New York
  • 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Will this unit work if we lose electrical power? We sometimes lose power for several days during ice storms and I want to make sure we keep having hot water.
    Asked on 11/20/2014 by Colin

    1 answer

    • VERIFIED BUYER

      A:

      No it will not because without power it cannot vent the poison exhaust gases. Without power for the "powered vent", the gas heater shuts down.
      JRR
      Sent from my iPhone

      Answered on 11/21/2014 by Anonymous
  • 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    how many feet can you vent this unit?
    Asked on 11/10/2014 by Bob

    2 answers

    • CUSTOMER CARE

      A:

      The maximum venting distance for this unit depends on the number of elbows in the vent run. For specific length limits please see the vent chart on pg 11 here: http://s3.supplyhouse.com/manuals/1270752206645/28915_PROD_FILE.pdf

      Answered on 11/12/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      Bob, there is no short answer or single number to answer your question. You must carefully follow the venting instructions in the following guide:
      http://s3.supplyhouse.com/manuals/***.****45/28915_PROD_FILE.pdf
      The distance is greatly dependent on whether you use 2" or 3" vent piping and how many 45 deg and 90 deg elbows. You must also study the limitations on where you can put the exhaust vent on the outside of your house. For example in distance from windows, other air intakes, etc.
      Hope this helps.
      JRR

      Answered on 11/17/2014 by Anonymous
  • 50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)

    Q:

    Can you convert this unit to natural gas from LP?
    Asked on 10/8/2014 by RLJ from WI

    1 answer

  • 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    The manual states that the unit is to be adhered to the floor or mounted on a leg kit that is optional, am I reading that correctly?

    I read a review about a check valve included in the box but no instructions on its use, is one needed? thank you
    Asked on 5/30/2013 by ronald

    3 answers

    • VERIFIED BUYER

      A:

      Hello,
      I did not adhere the water heater to the floor. I placed it on floor tile
      that I had left over. The heater came with a pressure relief valve. I'm not
      familiar with a check valve needed.

      Answered on 5/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I mounted the Heater on a leg platform and braced the entire unit to two adjacent walls. The only valve I remember is the pressure relief valve. I connected that to a 3/4 inch rigid copper line that was routed to the exterior of the building. I hope this helps.

      Answered on 5/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Doesn't sound like those statements are part of this water heater installation. I might add that installing this water heater involves complex knowledge and installation abilities. Judging from your questions, I recommend you ONLY get a licensed certified installer to do the job. Could go terribly wrong on many fronts.
      Good luck.

      Answered on 5/31/2013 by Anonymous
  • 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Where can I find M-4 -5036FCX? M-4 is on the local rebate model number and offers 2" insulation vs 1" for the M-1.

    Thanks!
    Asked on 7/3/2012 by newbie from chicago

    1 answer

  • 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what is the energy effecienty percentage of this heater?
    Asked on 3/13/2012 by jw from cortland, oh

    2 answers

    • CUSTOMER CARE

      A:

      This unit has a .63 Energy Factor.

      Answered on 3/14/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Aprox. 67%

      Answered on 3/13/2012 by Another PexSupply Customer
  • 50 Gallon - 38,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (LP Gas)

    Q:

    efficiency rating
    40, 50 75 gal. power vent water heaters
    Asked on 1/12/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The 40 and 50 gallon units have a .63 Energy Factor.

      Answered on 1/13/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?