120 Gallon - Energy Saver Electric Residential Water Heater Zoom

120 Gallon - Energy Saver Electric Residential Water Heater

SKU:M-2-120R6DS

Brand: Bradford White

Bradford White
Qty Price
$1,629.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(12 Available)
16

Resources

Specs

Intended Household: 5+ Person
Capacity (Gallons): 120
Fuel Type: Electric
1st Hour Delivery (Gallons): 118
Height (Inches): 62.75
Diameter (Inches): 28"
Water Connection: 1"
Electric Connection: 1"
Weight (lbs): 305 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.85
Energy Star Rated: No
Wattage:
?
4500
Voltage:
?
240v
Type: Electric
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Application: Plumbing

Description for Bradford White M-2-120R6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 305 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

120 Gallon - Energy Saver Electric Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 120 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    What is the thermal efficiency rating?
    Asked on 3/19/2014 by LC from Jacksonville, FL

    1 answer

    • CUSTOMER CARE

      A:

      The energy factor is 0.85

      Answered on 3/20/2014 by SupplyHouse Staff from New York
  • 120 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    What is the r-value of this tank?
    Can I cover this water heater w/o voiding my warranty?
    Thanks!
    Asked on 6/5/2012 by P the Newbie from washington

    1 answer

    • CUSTOMER CARE

      A:

      This tank includes 2" of foam insulation with an R-value of approximately 16. Bradford White does not recommend exterior insulation blankets. Please see the link below for more information.

      http://www.bradfordwhite.com/insulation.asp

      Answered on 6/6/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?