30 Gallon - Lowboy Energy Saver Electric Residential Water Heater Zoom

30 Gallon - Lowboy Energy Saver Electric Residential Water Heater

SKU:M-2-30L6DS

Brand: Bradford White

Bradford White
Qty Price
$529.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(28 Available)
5

Specs

Intended Household: 2 Person
Capacity (Gallons): 30
Fuel Type: Electric
1st Hour Delivery (Gallons): 47
Height (Inches): 30
Diameter (Inches): 22"
Weight (lbs): 96 lbs
Energy Factor: 0.94
Energy Star Rated: No
Voltage:
?
240v
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-2-30L6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver Lowboy electric models are built for tight spaces with low headroom, allowing you the flexibility to put electric water heating where a conventional upright tank would not fit.

Features:

  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b, current standard (M-1-20L6DS is exempt) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Applications - Standing at a height of less than 34", Lowboy models are ideal for installations where space is at a premium and are perfect for tight installations such as a closet or under a counter.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available - 277V may only be wired for single phase operation.
  • T&P Relief Valve Included - Side T&P is standard. Optional top T&P location is available.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 96 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30 Gallon - Lowboy Energy Saver Electric Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Bradford White30 Gallon - Lowboy Energy Saver Electric Residential Water Heater (Custom Order)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

As a consumer I am pleased

By Just a happy customer

from Florida

Verified Reviewer

Comments about 30 Gallon - Lowboy Energy Saver Electric Residential Water Heater (480V, 6000W, 3 Phase):

I needed a low energy efficient unit this was the one.....

 
5.0

Satisfactory Product Design

By Brian the Operator

from North Shore of Boston

Verified Buyer

Comments about 30 Gallon - Lowboy Energy Saver Electric Residential Water Heater (Custom Order):

I priced out two(2) other comparable units required for bidding purposes. This unit price satisfied the requirements. This was a custom built unit that resulted in significant cost savings. The value unit appears well built.

 
5.0

Great Watere heater

By Hans

from Palm Springs

Verified Buyer

Comments about 30 Gallon - Lowboy Energy Saver Electric Residential Water Heater:

It's solid packed and easy to carry to the installation place.

The installation provides no problems, it comes with the drain and T&P reliefe valve.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30 Gallon - Lowboy Energy Saver Electric Residential Water Heater

    Q:

    what is the watts
    and the height


    thank you marc kaplan
    Asked on 2/5/2014 by marc

    1 answer

    • CUSTOMER CARE

      A:

      The unit height is 30". The unit contains two 4,500w heating elements.

      Answered on 3/6/2014 by PexSupplyStaff from New York
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons