30 Gallon - Energy Saver Electric Residential Water Heater Zoom

30 Gallon - Energy Saver Electric Residential Water Heater

SKU:M-2-30R6DS

Brand: Bradford White

Bradford White
Qty Price
$449.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(24 Available)
0

Resources

Specs

Capacity (Gallons): 30
1st Hour Delivery (Gallons): 50
Height (Inches): 47.1875
Diameter (Inches): 18"
Water Connection: 3/4"
Electric Connection: 3/4"
Weight (lbs): 85 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.93
Energy Star Rated: No
Voltage:
?
240v
Type: Electric
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Application: Plumbing

Description for Bradford White M-2-30R6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 85 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30 Gallon - Energy Saver Electric Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Bradford White30 Gallon - Energy Saver Electric Residential Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Easy Replacement

By Ramblin Ron

from Livermore, CA

Verified Buyer

Comments about 30 Gallon - Energy Saver Electric Residential Water Heater:

Same Model as the old one execpt for minor electrical change. Easy to replace using all the old connections. No other adjustments or fabrications needed.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 30 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    Is 30-gallon good for 2 people compared to a 40-gallon?
    Asked on 2/13/2015 by Anna from Honolulu, Hi

    1 answer

    • CUSTOMER CARE

      A:

      Depending on your household hot water demands a 30 gallon unit should be sufficient. However If you have a large number of hot water fixtures drawing water at one time,a 40 gallon may be a more conservative choice.

      Answered on 2/20/2015 by SupplyHouse Staff from NY
  • 30 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    What is th KWH for this heater & annual estimated operating cost?
    Asked on 10/8/2011 by Jim Amos from Mililani, HI

    1 answer

  • 30 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    I have Bradford White elctric energy saver Model #MI30R6DS2, does this model have a thermostat that cuts off the electrical supply when the water reach the desired temperature.
    Asked on 4/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 4/8/2011 by PexSupply Staff from NY
  • 30 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    How many amps will this unit pull?
    Asked on 1/12/2011 by dkkdm

    1 answer

    • CUSTOMER CARE

      A:

      The unit will pull about 17 amps.

      Answered on 1/21/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?