40 Gallon - Energy Saver Electric Residential Water Heater (240 V) Zoom

40 Gallon - Energy Saver Electric Residential Water Heater (240 V)

SKU:M-2-40S6DS

Brand: Bradford White

Bradford White
M-2-40S6DS has been discontinued.
Suggested Alternative:
SKU: RE340S6-1NCWW
Brand: Bradford White
21

Resources

Specs

Intended Household: 2-3 Person
Capacity (Gallons): 40
Fuel Type: Electric
1st Hour Delivery (Gallons): 56
Height (Inches): 46.875
Diameter (Inches): 20"
Water Connection: 3/4"
Electric Connection: 3/4"
Weight (lbs): 103 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.92
Energy Star Rated: No
Voltage:
?
240v
Type: Electric
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Application: Plumbing

Description for Bradford White M-2-40S6DS

PLEASE NOTE: This SKU represents the standard model with standard voltage (240 V), wattage, and T&P valve location.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - Energy Saver Electric Residential Water Heater (240 V)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - Energy Saver Electric Residential Water Heater (240 V)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Excellent product

By Clarice

from Brooks, Maine

Comments about 40 Gallon - Energy Saver Electric Residential Water Heater (240 V):

I have had a 40 gal Bradford White electric heater in my home for 18 years without any problems. We average 4 people and I have never had any problems. I am currently redoing my home and have decided to finally, after 18 years, replace the water heater not because of any problems, it's because of the age. The tank itself looks brand new..and has always delivered excellent hot water. I'm sold on Bradford White.

 
5.0

Would purchase again

By 1markd

from San Antonio, TX.

Verified Buyer

Comments about 40 Gallon - Energy Saver Electric Residential Water Heater (240 V):

Product was received as described and in excellent condition. Shipping was fast and free. Price was comparable to the big box stores that sell only GE products. After several water heater failures and discussion with professional plumbers, I am sold on Bradford White.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 40 Gallon - Energy Saver Electric Residential Water Heater (240 V)

    Q:

    Is model M-2-40S6DS for a mobile home?
    Asked on 7/5/2012 by bj

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but it must be installed in accordance with Section 3280.709 of HUD Mobile Home Construction and Safety Standards for Installation of Appliances.

      Answered on 7/27/2012 by PexSupply Staff from NY
  • 40 Gallon - Energy Saver Electric Residential Water Heater (240 V)

    Q:

    when was serial #FD11844120 manufactured
    Asked on 3/7/2012 by Anonymous

    1 answer

  • 40 Gallon - Energy Saver Electric Residential Water Heater (240 V)

    Q:

    are these water heaters an energy star rated appliance? is there any tax credit?
    Asked on 2/14/2012 by Anonymous from Soda springs idaho

    1 answer

    • CUSTOMER CARE

      A:

      This unit is not Energy Star rated. For a complete list of Bradford White's Energy Star water heaters, see the link below. The U.S. government is not offering any tax credits in 2012 for water heaters, but Energy Star units may qualify for rebates from certain utility companies.

      http://www.bradfordwhite.com/hb_energystar.asp

      Answered on 2/14/2012 by PexSupply Staff from NY
  • 40 Gallon - Energy Saver Electric Residential Water Heater (Custom Order)

    Q:

    How many elements and what wattage are they.
    Asked on 6/14/2011 by Arnie from San Diego, CA

    1 answer

    • CUSTOMER CARE

      A:

      This unit comes standard with two 4500 W elements. If you need anything else, you can place a custom order.

      Answered on 6/14/2011 by PexSupply Staff from NY
  • 40 Gallon - Energy Saver Electric Residential Water Heater (240 V)

    Q:

    what is the difference between this water heater and M-2-40T6DS?
    Asked on 6/1/2011 by Rick from Nevada

    1 answer

    • CUSTOMER CARE

      A:

      This is a short model, while the M-2-40T6DS is a tall model.

      Answered on 6/1/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?