40 Gallon - Energy Saver Electric Residential Water Heater Zoom

40 Gallon - Energy Saver Electric Residential Water Heater

SKU:M-2-40T6DS

Brand: Bradford White

Bradford White
M-2-40T6DS has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
17

Resources

Specs

Intended Household: 2-3 Person
Capacity (Gallons): 40
Fuel Type: Electric
1st Hour Delivery (Gallons): 56
Height (Inches): 59.75
Diameter (Inches): 18"
Water Connection: 3/4"
Electric Connection: 3/4"
Weight (lbs): 110 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.92
Energy Star Rated: No
Voltage:
?
240v
Type: Electric
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Application: Plumbing

Description for Bradford White M-2-40T6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 110 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - Energy Saver Electric Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - Energy Saver Electric Residential Water Heater
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great Water Heater

By tpshue

from Hurricane, WV

Verified Buyer

Comments about 40 Gallon - Energy Saver Electric Residential Water Heater:

Bradford White makes professional grade products, easy install, compact size and only the best materials, I highly recommend this line of water heaters

(1 of 1 customers found this review helpful)

 
5.0

Top of the line

By Ghostxx

from Matthews, NC

Verified Buyer

Comments about 40 Gallon - Energy Saver Electric Residential Water Heater:

This water stands out from typical heaters.
Very efficient, easy to install, clean look.
Slim unit saves space.
I will always use Bradford White.

(1 of 1 customers found this review helpful)

 
5.0

The Slim Jim Of Water Heaters

By JR

from Port Townsend WA.

Verified Buyer

Comments about 40 Gallon - Energy Saver Electric Residential Water Heater:

Used for domestic hot water, this has the fastest recovery time of any watr heater so far, I have ever had, another great feature (for us anyway)was the small diameter, takes up less room, and room was a premium for us!, so far, we have no negative report.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 40 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    I had a 40 gal. Bradford elec. water heater installed in my rental house,in march of 2013, my tenet claims it is giving off a smell,when using the hot water. The installer put in a new rod, but it still smells. Please advise.

    Thank You,

    GEORGE INSOGNA
    Asked on 7/3/2013 by POPPI from MOORESVILLE, NC

    1 answer

  • 40 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    We just had a 40 gallon electric water heater. Replaced a 10 year old heater. The water seems really hot.is that because it is new and efficient. If we want to lower temp which panel has the thermostat thanks
    Asked on 9/20/2012 by slip from st.petersburg fl

    1 answer

    • CUSTOMER CARE

      A:

      The temperature adjustment is usually located at the bottom of the front of the heater.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 40 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    What does the 10 year warranty kit consist of? Does it actually change the water heater in any way or just the obligation of the seller? Is this unit suitable for low demand space heating?
    Asked on 5/14/2011 by Don from Mimbres, NM

    1 answer

    • CUSTOMER CARE

      A:

      The warranty kit simply extends the warranty; it does physically change the water heater. This unit should work for low-demand space heating, as long as it can meet your water requirements.

      Answered on 5/16/2011 by PexSupply Staff from NY
  • 40 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    What is the warranty on this product
    Asked on 9/22/2010 by taylor from Beaverton, Oregon

    1 answer

Displaying questions 1-4

Do you have a question about this product?