50 Gallon - Energy Saver Electric Residential Water Heater Zoom

50 Gallon - Energy Saver Electric Residential Water Heater

SKU:M-2-50S6DS

Brand: Bradford White

Bradford White
M-2-50S6DS has been discontinued.
Suggested Alternative:
SKU: RE350S6-1NCWW
Brand: Bradford White
17

Resources

Specs

Intended Household: 3-4 Person
Fuel Type: Electric
Capacity (Gallons): 50
1st Hour Delivery (Gallons): 67
Height (Inches): 46.5
Diameter (Inches): 22"
Water Connection: 3/4"
Electric Connection: 3/4"
Weight (lbs): 130 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.92
Energy Star Rated: No
Voltage:
?
240v
Type: Electric
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Application: Plumbing

Description for Bradford White M-2-50S6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 130 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon - Energy Saver Electric Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Bradford White50 Gallon - Energy Saver Electric Residential Water Heater
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Exactly what i ordered

By Mr. Woody

from Exton, Pa

Verified Buyer

Comments about 50 Gallon - Energy Saver Electric Residential Water Heater:

Bradford-White Water heater was just what I needed to replace our old 50 gallon heater from twelve years earlier.Easy to install using the old copper piping.

(2 of 2 customers found this review helpful)

 
5.0

It works great.

By Hotwaterguy

from Lancaster, PA

Verified Reviewer

Comments about 50 Gallon - Energy Saver Electric Residential Water Heater:

Our A O Smith LP power vent 50 Gal water heater broke down. I called a local plumber who only uses Bradford White water heaters. I decided to switch to an electric heater. The service was prompt. It took him about 3 hours to wire and install the new heater the next day of my call. The BW heater produced hot water in less than an hour. It's working well so far for a week now. Our many thanks to him.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 50 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    Many retailers offer models with "6 year" or "12 year" models. Is M250S6DS given an estimated life?
    Asked on 2/27/2014 by Selah from Oriental, NC

    1 answer

    • VERIFIED BUYER

      A:

      + I would say in general that longevity greatly depends on the water hardness and its effects on the heater elements along with scale buildup in the tank. Soft water will increase the life of the tank, while high mineral content requires replacing elements before the end of the tank’s normal life. Yearly flushing of mineralized build up below the bottom element helps, but becomes more difficult to remove with age. At some point it becomes more cost effective to just replace the tank.

      Answered on 2/28/2014 by Anonymous
  • 50 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    can this be used for radiant floor heat for 1500 square foot pole barn?
    Asked on 11/2/2013 by gator greg from Louisville, IL

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this water heater has been designed and certified for the purpose of heating potable water. The installation and use of this water heater for any purpose other than the heating of potable water, may cause damage to the water heater and create a hazardous condition and nullify the warranty.

      Answered on 11/4/2013 by PexSupply Staff from NY
  • 50 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    what is the hot water recovery rate per hr
    Asked on 3/25/2012 by kj merritt from wilmington,de

    1 answer

    • CUSTOMER CARE

      A:

      This unit has a 21 gallon per hour recovery rate at a 90°F temperature rise.

      Answered on 4/2/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?