80 Gallon - Energy Saver Electric Residential Water Heater Zoom

80 Gallon - Energy Saver Electric Residential Water Heater

SKU:M-2-80R6DS

Brand: Bradford White

Bradford White
Qty Price
$849.95
/ each
In Stock! Ships in 24-48 Hours
(120 Available)
15

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Electric
Capacity (Gallons): 80
1st Hour Delivery (Gallons): 92
Height (Inches): 59.25
Diameter (Inches): 24"
Energy Factor: 0.88
Water Connection: 3/4"
Electric Connection: 3/4"
Weight (lbs): 183 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Star Rated: No
Wattage:
?
4500
Voltage:
?
240v
Type: Electric
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Application: Plumbing

Description for Bradford White M-2-80R6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 183 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon - Energy Saver Electric Residential Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Bradford White80 Gallon - Energy Saver Electric Residential Water Heater
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product

By Ted

from Hertford, NC

Verified Buyer

Comments about 80 Gallon - Energy Saver Electric Residential Water Heater:

Braford White produces a very good product! I have used there water heaters in the past and they have lasted beyond their product warranty.
SupplyHouse was easy to deal with and delivered the product I was looking for, on time and with no damage!

 
4.0

Great company to do business with

By Moonlight

from Orlando,Fl

Verified Buyer

Comments about 80 Gallon - Energy Saver Electric Residential Water Heater:

I ordered the Bradford White based on a recommendation. It was much cheaper to order online than go thru the plumber. The ordered arrived damaged. We refused delivery. I contacted Pex and they immediately offered me a refund or a new heater. I chose the new heater. It arrived promptly. Pex supply was great to work with. The heater takes approx 45 min to warm up if the heater is turned off which ours is. We keep it in a vacation home in the mountains. When the breaker is left on to the heater is takes only a min or two to heat. So far we have been very impressed.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 80 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    Is this a 110 or 220 hook up and is it requires to have the pressure valve on top there or can it be capped off
    Asked on 10/24/2014 by tabby

    1 answer

    • CUSTOMER CARE

      A:

      this unit operates on 240 Volts AC. The unit must be installed with an operable temperature and pressure relief valve when used on a closed loop water system to prevent possible damage/ voiding of warranty. This is included on the unit on the top of the tank.

      Answered on 10/27/2014 by SupplyHouse Staff from NY
  • 80 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    will this item replace an old bradford model # mi8or6ds13?
    Asked on 10/1/2013 by ksp

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this would be the appropriate replacement.

      Answered on 10/16/2013 by PexSupply Staff from NY
  • 80 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    What's the difference between M-2-80R6DS and M-2-HE806DS
    Asked on 1/17/2012 by Indian from Lorain,OH

    1 answer

    • CUSTOMER CARE

      A:

      M-2-HE80R6DS is a higher efficiency unit.

      Answered on 1/17/2012 by PexSupply Staff from NY
  • 80 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    Does it use single phase power?
    Asked on 10/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit comes standard set up for single stage. It can be custom-ordered for three phase operation.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 80 Gallon - Energy Saver Electric Residential Water Heater

    Q:

    How much clearance is required for maintenance access when installing this product?
    Asked on 9/30/2010 by Student Designer

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends that a minimum of four (4) inches be provided on the side of the water heater for servicing and maintenance. You can read more about installation procedures in the manual - http://s3.pexsupply.com/manuals/1269888933335/28501_PROD_FILE.pdf

      Answered on 10/1/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?