40 Gallon - High Efficiency Energy Saver Electric Residential Water Heater Zoom

40 Gallon - High Efficiency Energy Saver Electric Residential Water Heater

SKU:M-2-HE40S6DS

Brand: Bradford White

Bradford White
M-2-HE40S6DS has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
14

Resources

Specs

Intended Household: 2-3 Person
Capacity (Gallons): 40
Fuel Type: Electric
1st Hour Delivery (Gallons): 57
Height (Inches): 47.375
Diameter (Inches): 20"
Weight (lbs): 118 lbs
Energy Factor: 0.93
Energy Star Rated: No
Voltage:
?
240v
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-2-HE40S6DS

NOTE: The standard voltage on this unit is 240V.

Bradford White's upright high efficiency water heater offers exceptional energy efficiency and low operating cost. Long-term savings is the hallmark of this model.

Features:

  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • UL & HUD - Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Minimum Energy Factor of 0.91.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 118 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - High Efficiency Energy Saver Electric Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 40 Gallon - High Efficiency Energy Saver Electric Residential Water Heater

    Q:

    What are the major differences between this model and the m-2-40t6ds?
    Asked on 9/27/2013 by Bob from Dubois Wyoming

    1 answer

    • CUSTOMER CARE

      A:

      M-2-40T6DS is a standard upright model whereas M-2-HE40S6DS is a high efficiency model.

      Answered on 10/1/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?