65 Gallon - 70,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas) Zoom

65 Gallon - 70,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:M-2-TW-65T6FBN

Brand: Bradford White

Bradford White
Qty Price
$1,699.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(5 Available)
39

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Natural Gas
Capacity (Gallons): 65
BTU Input: 70000
1st Hour Delivery (Gallons): 126
Venting: Power Vent
Height (Inches): 69
Diameter (Inches): 24"
Depth (Inches): 28 3/4"
Weight (lbs): 222 lbs
Energy Factor: 0.66
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3"
Recovery Efficiency: 80%

Description for Bradford White M-2-TW-65T6FBN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

Like the TTW1®, the TTW2® model is also power vented but offers higher BTU/Hr. inputs, additional insulation and larger gallon capacities. The TTW2® also offers greater installation flexibility with the ability to vent through a wall or roof, with either 3 or 4 PVC, ABS or CPVC pipe.

Features:

  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater. (50 & 65 gallon models only)
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.(50 & 65 gallon models only)
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.(50 & 65 gallon models only)
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Factory Installed Hydrojet®2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
    • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod.
  • 3/4" NPT Side Connections.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

PLEASE NOTE: The product weighs 222 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65 Gallon - 70,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White65 Gallon - 70,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

GREAT PRODUCT

By RICKY

from ONTARIO CANADA

Verified Buyer

Comments about 65 Gallon - 63,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (LP Gas):

I LIVE IN ONTARIO CANADA AND USE THIS TO HEAT MY HOUSE AS WELL 1232'. THE HEATER IS MADE IN USA SO I PAYED NO DUTY AND YRC THE TRUCKING COMPANY LET ME CLEAR IT AT MY LOCAL CUSTOMS OFFICE SO I PAYED NO BROKER FEES.THANKS PEXSUPPLY I WOULD HIGHLY RECOMMEND YOU GUYS.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 65 Gallon - 70,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What's the EF
    Asked on 9/22/2012 by guwu from va

    1 answer

    • CUSTOMER CARE

      A:

      This heater has a .66 Energy Factor.

      Answered on 9/25/2012 by PexSupply Staff from NY
  • 65 Gallon - 70,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Does this water heater qualify for the Federal Income Tax Energy Star tax credit?
    Asked on 11/14/2010 by Terry from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      No, this water heater does not qualify for the tax credit.

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?