75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas) Zoom

75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:M-2-TW-75T6BN

Brand: Bradford White

Bradford White
Qty Price
$1,549.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
35

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Natural Gas
Capacity (Gallons): 75
Venting: Power Vent
BTU Input: 76000
Height (Inches): 68.375
Diameter (Inches): 26"
1st Hour Delivery (Gallons): 138
Depth (Inches): 31"
Weight (lbs): 257 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3"
Recovery Efficiency: 80%

Description for Bradford White M-2-TW-75T6BN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

Like the TTW1®, the TTW2® model is also power vented but offers higher BTU/Hr. inputs, additional insulation and larger gallon capacities. The TTW2® also offers greater installation flexibility with the ability to vent through a wall or roof, with either 3 or 4 PVC, ABS or CPVC pipe.

Features:

  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Factory Installed Hydrojet®2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
    • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod.
  • 3/4" NPT Side Connections.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

PLEASE NOTE: The product weighs 257 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Simply Great!

By Kizer60

from Hardyston NJ

Verified Buyer

Comments about 75 Gallon - 75,500 BTU TTW2 Power Vent Energy Saver Residential Water Heater (LP Gas):

I have a home 5 adult and a Jacuzzi and always have plenty of hot water. This water heater one of the best and highly recommended for use in your home.
If your looking for one of the best water heater this is the one. Also very easy to install no need for a contractor to install.

(0 of 2 customers found this review helpful)

 
5.0

very good product

By mikie

from sherman ny

Verified Buyer

Comments about 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas):

I use this heater for radiant heat in my 36' x 48' garage. It works very well.it was easy to install, the pvc pipe out the side wall was alot easier than up and out the roof. you fill the tank with water, plug it in,turn the switch on and set the temp.It was that easy.

(1 of 1 customers found this review helpful)

 
5.0

Fast delivery and easy install

By Robo

from Columbia, MD

Verified Buyer

Comments about 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas):

Definitely recommend

(1 of 1 customers found this review helpful)

 
5.0

Ideal tank

By Dan

from Weston, WV

Verified Buyer

Comments about 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas):

I use this tank for hot water in my New House and I like this unit because of the extra 3/4" inlet and outlet which makes it easier to hook up the heat exchanger that I use to link with my floor tubing to heat my garage floor, It works Great

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is the effiecency rating of the 75 gal gas power vent and energy rating
    Asked on 3/6/2014 by Teresa from Indianapolis,IN

    1 answer

    • CUSTOMER CARE

      A:

      the natural gas model has a recovery efficiency rating of 80%.

      Answered on 3/13/2014 by PexSupplyStaff from New York
  • 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Does this water heater qualify for the energy tax credit?
    Asked on 12/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not.

      Answered on 12/7/2011 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is the first hour delivery for this unit?
    Asked on 8/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There is no first hour rating for this unit because its BTU input rating is higher than 75,000.

      Answered on 8/9/2011 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is the Energy Factor (EF) for this model? Thanx!
    Asked on 7/30/2011 by KarlWS from Indiana

    1 answer

    • CUSTOMER CARE

      A:

      Energy Factor ratings are not available for tank-style water heaters with BTU inputs above 75,000 BTUs.

      Answered on 8/2/2011 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Does "power vent" technology allow exhaust vent to slightly decline in elevation? Can this water heater (specs state 68 3/8" elevation) be discharged to vent entering chimney at 63" top elevation?

    Does the "PVC" vent line require clearance from combustable material (i.e., floor joists at 73" elevation)?
    Asked on 1/21/2011 by Logcabin from Medford Lakes, NJ

    1 answer

  • 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can two water heaters be vented out one three inch pipe?
    Asked on 1/3/2011 by Bob from Flowery Branch Ga

    1 answer

    • CUSTOMER CARE

      A:

      No, two water heaters cannot be vented out one three inch pipe.

      Answered on 1/10/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?