48 Gallon - 61,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas) Zoom

48 Gallon - 61,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

SKU:M-2-XR504T6FSX

Brand: Bradford White

Bradford White
M-2-XR504T6FSX has been discontinued.
Suggested Alternative:
SKU: RG250H6X
Brand: Bradford White
29

Resources

Specs

Intended Household: 3-4 Person
Fuel Type: Propane
Capacity (Gallons): 48
BTU Input: 61000
1st Hour Delivery (Gallons): 101
Venting: Atmospheric
Vent Size: 4"
Water Connection: 3/4"
Gas Connection: 1/2"
Recovery Efficiency: 79%
Height (Inches): 59.25
Diameter (Inches): 22"
Depth (Inches): 26"
Weight (lbs): 164 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.59
Energy Star Rated: No
Application: Plumbing

Description for Bradford White M-2-XR504T6FSX

Bradford White's residential, atmospheric vent, extra recovery, energy saver, gas water heater features the Defender Safety System®. This heater utilizes a draft diverter and is atmospherically vented. Extra recovery translates into an increased amount of hot water available at a usable temperature in less time than normal.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity (M-1-XR403S has 1").
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 164 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

48 Gallon - 61,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Excellent product. Would buy again.

By Hotwater Dougster

from Calhoun, GA

Verified Buyer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

Used to provide home hot water as well as hot water for my home heating system (hydroponic). Installation in about an hour with removal of the older Bradford-White unit. Freight carrier was excellent. 7 days from order to delivery to my driveway. Could not be more pleased with the service from Pex.

 
5.0

Hard to find water heater

By Steve340

from Puyallup, Wa

Verified Buyer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

I bought this as a replacement for a hydronic furnace heating system that heats the whole house and the water. It was the only one I could find that had the hookups on the side for the furnace water and the hookups on the top for the hot water. Plus, my old one was only 48K BTU and this one is 65K BTU, so it has a nice fast recovery, better than the old one. You can't just buys these thing at the local hardware store!

 
5.0

Excellent Choice

By CSWTW

from Wheat Ridge, CO

Verified Reviewer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

I purchased this hot water heater to replace a 75 gallon GE hot water heater in a 4-plex I own. It has been in service for about a year and half now and seems to deliver a limitless supply of hot water. I had to replace the orifice to account for the altitude and that was a relatively easy process once I found the orifice.

(0 of 3 customers found this review helpful)

 
3.0

Water Heater Installation Inst. Poor

By Amateur Plumber

from Morris County NJ

Verified Buyer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

The water heater is fine. Installation instructions and customer service at Bradford White were poor. I was unable to start the unit because of inadaquate instructions. The service rep started it just fine and charged me $128 because there was nothing wrong with the unit.

 
5.0

Extremely satisfied customer

By Peter the Water Heater Guy

from Robbinsville, NJ

Verified Buyer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

This Water Heater is not available in big Box Stores like [@]. By ordering directly from PEX, I was able to save on Shipping and Taxes. They worked around my schedule with shipping and it was shipped as promised. The Shipper brought the appliance into my Garage and allowed me to inspect it while he waited.

 
5.0

Awesome Water Heater

By Scott

from Douglasville, GA

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

This baby is efficient and has the fastest recovery of any tank hot water heater I have ever used. It installed really easy with Shark Bite fittings. I highly recommend those for DIY'ers wanting a nice install without sweating copper fittings. I needed to increase the diameter of the exhaust as this is 4" instead of 3" Great product!!!

 
5.0

Works like it should!

By RRH

from New Mexico

Verified Buyer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

Easy to install,by professionals.
Only used for several weeks, but seems
to be working properly. "Hot" setting is very hot
so will probably lower.

(1 of 1 customers found this review helpful)

 
5.0

Very good water heater

By SORENTO

from SUFFOLK, VA

Verified Reviewer

Comments about 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

ONE OF THE NIPPLES WAS VERY HARD TO REMOVE FOR THE USE WITH MY EXTERNAL HEATING SYSTEM. OTHER THAN THAT, IT IS AN EXCELLENT HEATER. RECOVERY IS FAST.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 11 Answers
Displaying questions 1-5
  • 48 Gallon - 61,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

    Q:

    Is their still a 10 year warranty available for this unit?
    Asked on 10/11/2012 by michael

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this 6 year warranty can be extended buy purchasing the following warranty kit: 238-44332-00.

      Answered on 11/7/2012 by PexSupply Staff from NY
  • 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can I use my current 3 inch exhaust to vent this unit, M-2-XR504T6FBN, or do I need to replace the 3 inch vent with something larger?
    Asked on 10/9/2012 by Debbie from Aurora, Ohio

    7 answers

    • VERIFIED BUYER

      A:

      This is a really great water heater with a super fast recovery time because of the higher BTU output. Unfortunately, you will have to upgrade the flue to 4" exhaust to accommodate the higher BTU. Both my furnace and water heater share a utility closet so I only had to increase the diameter from the unit to the T. Hope this helps.
      Sent from my iPhone

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, you need a 4 inch exhaust

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I installed this unit in place of two 50 gallon units and it keeps up with my
      families demand fine. But, I had 2 three inch vents in place from my previous
      setup so I put a Y above the tank and exhausted it through 2 three inch
      vents. One three inch vent is not large enough to vent this unit based on my
      research.

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I'm not a local inspector, but I would say replace your vent with 4
      inch as the 3 inch will probably not pass code. That water has a big
      65K BTU burner and it really heats the water up fast. If that's what
      you got it for, don't skimp on the exhaust even if you don't get it
      inspected.

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi Debbie,
      The short answer to your question is no. If you look on page 8 of the attachment you will see the maximum BTU's you can vent through a 3" under ideal conditions in 48,000 . Looks like the smallest you can use with this heater is 4" Hope this helps!

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I replaced my hot water heater with the more powerful 65,000 btu unit. I am very happy with the better model, because I finally have enough hot water.
      Fortunately, I sought the assistance of my Township's Building Inspector, because my old water heater had been installed wrong, and was very unsafe.
      The inspector had a code chart of vent pipe sizes to match the size of the heater.
      You should speak to your local building inspector to make sure of the right size vent for your heater.
      If I remember correctly, I has to change my vent to a 5 inch size. This is an important detail for the safe installation of the heater.
      Sent from my I Phone

      Answered on 10/9/2012 by Dee from Teaneck, New Jersey
    • CUSTOMER CARE

      A:

      This unit requires 4" venting.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Water heater M2XR504t6FBN...is the Energy factor 82 pr higher?
    Asked on 2/6/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit has a .59 Energy Factor.

      Answered on 2/6/2012 by PexSupply Staff from NY
  • 48 Gallon - 61,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

    Q:

    Considering buying either this model or the M-4-5036FSX. Which model would be the overall most efficient for a family of four with high hot water demands?
    Asked on 12/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This should be a good choice. You may also want to try Bradford White's Residential Water Heater Sizing Calculator (see link below) for more specific recommendations.

      http://rightspec.bradfordwhite.com/Sizing/Residential.aspx

      Answered on 12/16/2011 by PexSupply Staff from NY
  • 48 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    I'm considering buying this water heater or the m45036FBN. What factors should I consider when making my decision?
    Asked on 7/8/2011 by Cod from San Diego, CA

    1 answer

    • CUSTOMER CARE

      A:

      This unit can produce more hot water, but the M-4-5036FBN should work for you as long as it meets your hot water needs.

      Answered on 7/14/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?