65 Gallon - 63,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas) Zoom

65 Gallon - 63,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

SKU:M-2-XR65T6FSX

Brand: Bradford White

Bradford White
M-2-XR65T6FSX has been discontinued.
Suggested Alternative:
SKU: RG250H6X
Brand: Bradford White
33

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Propane
Capacity (Gallons): 65
BTU Input: 63000
1st Hour Delivery (Gallons): 126
Vent Size: 4"
Venting: Atmospheric
Water Connection: 3/4"
Gas Connection: 1/2"
Recovery Efficiency: 79%
Height (Inches): 63
Diameter (Inches): 24"
Depth (Inches): 28"
Weight (lbs): 205 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Star Rated: No
Energy Factor: 0.55
Application: Plumbing

Description for Bradford White M-2-XR65T6FSX

Bradford White's residential, atmospheric vent, extra recovery, energy saver, gas water heater features the Defender Safety System®. This heater utilizes a draft diverter and is atmospherically vented. Extra recovery translates into an increased amount of hot water available at a usable temperature in less time than normal.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity (M-1-XR403S has 1").
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 205 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65 Gallon - 63,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White65 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very, very happy

By Wayne Dowhaniuk

from Mount Vernon WA.

Verified Buyer

Comments about 65 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas):

We are very happy with Bradford White water heaters. Our old heater was a BW and it lasted over 14 years. It was still working and in perfect shape. We started to see rust in the hot water after a lot of use so we decided it was time to change. Also the Supply House employees we revere friendly and knowledgeable.
Thank you

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • 65 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Is a power vent available?
    Asked on 3/2/2015 by Sparky

    1 answer

    • CUSTOMER CARE

      A:

      UPDX2-65T6FRN is power vented

      Answered on 3/5/2015 by Supplyhouse Staff from New York
  • 65 Gallon - 63,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (LP Gas)

    Q:

    does this model (M-2-XR65T6FSX) have 3/4" side ports for space heating?
    Asked on 5/17/2012 by Rob from Arizona

    2 answers

    • VERIFIED BUYER

      A:

      Yes, it does have side ports for space heating.
      Sent from my iPhone

      Answered on 5/23/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 5/23/2012 by PexSupply Staff from NY
  • 65 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater - Nat Gas (Custom Order)

    Q:

    Is LP conversion available?
    Asked on 5/28/2011 by Jon from Duvall, WA

    1 answer

    • CUSTOMER CARE

      A:

      This model would need to be ordered in LP. No conversion kit is available.

      Answered on 6/2/2011 by PexSupply Staff from NY
  • 65 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what does the warranty on parts cover?
    Asked on 3/30/2011 by Anonymous

    1 answer

  • 65 Gallon - 65,000 BTU Defender Safety System Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Is the energy efficiency of this water heater.62 or higher??
    Asked on 12/3/2010 by Kayla from Bis

    1 answer

    • CUSTOMER CARE

      A:

      No, it is .55.

      Answered on 12/6/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?