75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas) Zoom

75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

SKU:M-2-XR75S6BN

Brand: Bradford White

Bradford White
M-2-XR75S6BN has been discontinued.
Suggested Alternative:
SKU: RG275H6N
Brand: Bradford White
16

Resources

Specs

Intended Household: 5+ Person
Fuel Type: Natural Gas
Capacity (Gallons): 75
BTU Input: 76000
Venting: Atmospheric
Vent Size: 4"
Water Connection: 1"
Gas Connection: 1/2"
Recovery Efficiency: 80%
Height (Inches): 62.375
Diameter (Inches): 26"
Depth (Inches): 30-3/8"
Weight (lbs): 247 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-2-XR75S6BN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

Bradford White's residential, extra recovery, energy saver, gas water heater features a draft diverter and is atmospherically vented. Extra recovery translates into an increased amount of hot water available at a usable temperature in less time than normal.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank and increases first hour delivery of hot water
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections - 1" NPT factory installed true dielectric fittings
  • Protective Magnesium Anode Rod.
  • 4" "Snap Lock" Draft Diverter
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

PLEASE NOTE: The product weighs 247 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can I use this water heater for my 4 plex?
    Asked on 1/22/2015 by kim from san jose,Ca

    1 answer

    • CUSTOMER CARE

      A:

      We would need a lot more info to suggest a water heat. calling us would be best

      Answered on 2/2/2015 by Supplyhouse Staff from New York
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is the EF factor?
    Asked on 10/14/2014 by r

    1 answer

    • CUSTOMER CARE

      A:

      The Dept of Energy rates appliances for residential use with Energy Factors. It is their criteria to limit the number of appliances rated, so units with output BTU's higher than 75,000 do not have EF ratings.

      Answered on 10/23/2014 by SupplyHouse Staff from NY
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is E.F.
    P & G want to know to qualify for the rebate
    Asked on 6/13/2013 by manhar mody

    1 answer

    • CUSTOMER CARE

      A:

      Water heaters with BTU-input ratings higher than 75,000 are not assigned Energy Factor ratings.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what are differences between m-2 xr75s6bn and mi75s6bn
    Asked on 5/29/2012 by roger

    1 answer

    • CUSTOMER CARE

      A:

      The difference is the insulation. The XR model has more insulation in it.

      Answered on 6/20/2012 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    WHAT IS THE FIRST HOUR DELIVERY RATING ?
    Asked on 1/3/2011 by BJ from EDISON, NJ

    1 answer

  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    WHAT IS THE ENERGY FACTOR ?
    Asked on 1/3/2011 by BJ from EDISON, NJ

    1 answer

Displaying questions 1-6

Do you have a question about this product?