75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (LP Gas) Zoom

75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (LP Gas)

SKU:M-2-XR75S6SX

Brand: Bradford White

Bradford White
Qty Price
$1,629.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
5

Specs

Intended Household: 5+ Person
Fuel Type: Propane
Capacity (Gallons): 75
BTU Input: 76000
Venting: Atmospheric
Vent Size: 4"
Water Connection: 1"
Gas Connection: 1/2"
Recovery Efficiency: 80%
Height (Inches): 62.375
Diameter (Inches): 26"
Depth (Inches): 30-3/8"
Weight (lbs): 247 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-2-XR75S6SX

Bradford White's residential, extra recovery, energy saver, gas water heater features a draft diverter and is atmospherically vented. Extra recovery translates into an increased amount of hot water available at a usable temperature in less time than normal.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank and increases first hour delivery of hot water
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections - 1" NPT factory installed true dielectric fittings
  • Protective Magnesium Anode Rod.
  • 4" "Snap Lock" Draft Diverter
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 247 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is E.F.
    P & G want to know to qualify for the rebate
    Asked on 6/13/2013 by manhar mody

    1 answer

    • CUSTOMER CARE

      A:

      Water heaters with BTU-input ratings higher than 75,000 are not assigned Energy Factor ratings.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what are differences between m-2 xr75s6bn and mi75s6bn
    Asked on 5/29/2012 by roger

    1 answer

    • CUSTOMER CARE

      A:

      The difference is the insulation. The XR model has more insulation in it.

      Answered on 6/20/2012 by PexSupply Staff from NY
  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    WHAT IS THE FIRST HOUR DELIVERY RATING ?
    Asked on 1/3/2011 by BJ from EDISON, NJ

    1 answer

  • 75 Gallon - 76,000 BTU Atmospheric Vent Extra Recovery Energy Saver Residential Water Heater (Nat Gas)

    Q:

    WHAT IS THE ENERGY FACTOR ?
    Asked on 1/3/2011 by BJ from EDISON, NJ

    1 answer

Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons