40 Gallon - 40,000 BTU Defender Safety System Energy Star High EF Residential Water Heater (Nat Gas) - T&P Valve On Top Zoom

40 Gallon - 40,000 BTU Defender Safety System Energy Star High EF Residential Water Heater (Nat Gas) - T&P Valve On Top

SKU:M-4-403S6FBN-TOPTP

Brand: Bradford White

Bradford White
M-4-403S6FBN-TOPTP has been discontinued.
Direct Replacement:
SKU: M-4-403S6FBN-394
Brand: Bradford White
7

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
1st Hour Delivery (Gallons): 72
Features: Energy Star Qualified
Height (Inches): 50
Diameter (Inches): 22"
Weight (lbs): 133 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Vent Size: 3 x 4
Recovery Efficiency: 80%

Description for Bradford White M-4-403S6FBN-TOPTP

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

PLEASE NOTE: The T&P valve on this water heater is located on the top of the unit. Please be aware that the image is inaccurate in that it depicts a side T&P valve.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:

  • ENERGY STAR® Qualified - These models qualify for the January 1st, 2009 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs. (All models are Energy Star qualified EXCEPT M-4-30T6FBN, M-4-30T6FSX, M-4-60T6FBN, and M-4-60T6FSX)
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

PLEASE NOTE: The product weighs 133 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU Defender Safety System Energy Star High EF Residential Water Heater (Nat Gas) - T&P Valve On Top

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

AWESOME! Lots of hot water, lower bills!

By Dave the Lawyer

from Philadelphia, PA

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top:

After extensive research I found that this model was the best value -- it offers a low purchase price, excellent energy efficiency, and easy installation. I was prepared to install a tankless heater, but after considering installation costs vs. monthly savings it was out of the question. This model is extremely well built and it provides gallon after gallon of REALLY hot water. And the best part...my gas bill has dropped! Its easy to install (just pipe cold supply, hot to the home, gas supply and hook up the flue) and you're done. I'm an amateur homeowner and I was able to get the job done with a little help from a friend and a few basic instructions I got from youtube on how to sweat copper pipe. My experience with pexsupply.com has also been great. Shipping was free and fast, and customer support was wonderful.

 
5.0

I would buy again

By barry1247

from Ft. waton bch, Fl.

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top:

I'm very happy with this water heater. It was easy to install. I have not found anything that I do not like. It is a great value for the money. I shopped around and found nothing that even compares in price for value.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 11 Answers
Displaying questions 1-6
  • 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top

    Q:

    MY DAD HAD A BRADFORD WHITE MI40T6FBN4-337 WATER HEATER. HOW MANY GALLONS AND RECOVERY TIME IS IT ? DO YOU KNOW WHAT YEAR IT MAY HAVE BEEN PUT IN AND HOW MANY YEARS WARRANTY IT MAY HAVE ? THE NEW PERSON LIVING IN THE HOUSE CLAIMS IT DOESN'T DELIVER ENOUGH HOT WATER FOR THE 2ND PERSON. IT IS NOT RUSTED NOR DOES IT DRAIN ANY WATER. YET THEY COMPLAIN THAT THE WATER GETS COLD WHILE THE 2ND PERSON IS IN IT.
    Asked on 4/28/2014 by RENEE from CASPER WY

    2 answers

    • CUSTOMER CARE

      A:

      The -337 suffix indicates that the unit is configured for high-altitude operation. You should be able to determine the age of the unit based on its serial number (see the link below for more information). Your heater has a six-year warranty. The heater could simply be undersized for the demands that the new tenants place on it.

      http://www.bradfordwhite.com/find-your-model-and-serial-number

      Answered on 5/8/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      I'm afraid I might not be much help. I installed my Bradford about 3 years
      ago (maybe? I forget exactly) and I have a family of 5. We have never run
      out of hot water. As hot water heaters age, the spouts inside the tank
      that bring fresh tap water down to the heating elements rust out...you
      can't see it on the outside, its something internal. My old water heater
      was about 15 years old and I experienced the same thing you are complaining
      about: just enough hot water for one person. My guess is that the water
      heater you have is going bad (particularly the pipe I mentioned). It could
      be that you live in an area with particularly hard water or salty water
      that caused the pipe to deteriorate quickly.
      Check the date of manufacture on the tank itself. Perhaps there may be
      time on the warranty?
      Otherwise, I did a TON of research before buying my Bradford White and I'll
      definitely replace it with another. They are the best built machines in
      the industry.

      Answered on 4/28/2014 by Anonymous
  • 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top

    Q:

    What is the Energy factor (EF) for this unit? (SKU:M-4-403S6FBN-TOPTP)
    Asked on 3/28/2012 by Brian

    4 answers

    • CUSTOMER CARE

      A:

      This unit has a .62 Energy Factor rating.

      Answered on 3/29/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I am not sure what the EF is for the heater. What I can report is that I
      installed this unit in my home about 8 months ago and I've noticed a drop
      in my energy bills! You won't be disappointed!!!
      Dave
      New Jersey

      Answered on 4/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This is my second Bradford White the first one lasted 15 years. The turbulator is what makes this s great unit. Delivers consistent demand for hot water. Quality tank and one of the last American made WH companies. In Houston you can only buy through s licensed plumber. Bought mine from PEX free freight inched the deal.

      Answered on 3/29/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The energy factor for the unit M-4-403S6FBN-TOPTP is .62, according to the
      Bradford White Energy Factor chart on their website at
      http://www.bradfordwhite.com/energyfactor_natural.asp , where the unit is
      listed as M4403S6FBN. The fact that the T&P valve is on top should have no
      bearing on the energy factor.

      Answered on 3/30/2012 by Another PexSupply Customer
  • 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top

    Q:

    DOES THIS MODEL QUALIFY FOR THE 2011 ENERGY TAX CREDIT? I SEE WHERE THE ENERGY FACTOR MUST BE ATLEAST 0.82 OR A THERMAL EFFICIENCY OF ATLEAST 90%, DOES THIS NODEL MEET THESE SPECS? THANK YOU
    Asked on 2/15/2012 by SUE from VT

    1 answer

    • CUSTOMER CARE

      A:

      No, this water heater is not Energy Star qualified.

      Answered on 3/1/2012 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top

    Q:

    Is there a disavantage to the T&P value on top compared to a side mount and can you tell me what the Energy Effecient factor is on mod #M-4-40 T6FBN ? Richard K.
    Asked on 3/21/2011 by Dick from up state ny

    2 answers

    • CUSTOMER CARE

      A:

      Placement of the T&P valve should be dependent on the size of the space in which you are putting the water heater. If it is a narrow area, for example, you will want to place it on the top of the unit. Models M-4-403S6FBN and M-4-40T6FBN both have an Energy Factor of .62

      Answered on 3/22/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Dick,

      There is no advantage nor disadvantage to the placement of the T&P Valve. If the valve is on top, it just means you have to put a 90 degree elbow on the pipe to direct the overflow water down to the ground. If the valve is on the side, you don't.

      Answered on 9/23/2011 by Dave the Lawyer from Philadelphia, PA
  • 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top

    Q:

    What are the improvements to the 10 yr tank warranty? What is the price and model number for the SKU:M-4-403S6FBN-TOPTP with a 10 year warranty. IF more cost is it worth the extra value?
    Asked on 10/23/2010 by CZRIDER74 from Trenton, Mich

    1 answer

  • 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) - T&P Valve On Top

    Q:

    whats the warrantty period number of years
    Asked on 10/20/2010 by Anonymous

    1 answer

Displaying questions 1-6

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons