40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas) Zoom

40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

SKU:M-4-40T6FBN

Brand: Bradford White

Bradford White
Qty Price
$569.95
/ each
$1,091.90 / box (2 units x $545.95)
In Stock! Ships in 24-48 Hours
(24 Available)
29

Resources

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
1st Hour Delivery (Gallons): 76
Venting: Atmospheric
Height (Inches): 59.375
Diameter (Inches): 20"
Weight (lbs): 128 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor: 0.62
Energy Star Rated: No
Application: Plumbing
Water Connection: 3/4"
Vent Size: 3 x 4
Recovery Efficiency: 80%

Description for Bradford White M-4-40T6FBN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

    PLEASE NOTE: The product weighs 128 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

    REVIEW SNAPSHOT®

    by PowerReviews
    Bradford White40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)
     
    4.6

    (based on 14 reviews)

    Ratings Distribution

    • 5 Stars

       

      (11)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    93%

    of respondents would recommend this to a friend.

    Most Liked Positive Review

     

    GREAT HOT WATER HEATER

    We had a bradford White before this unit but it was certainly a plain Jane and often ran out of water. This one however is a whole new bread. Plenty of hot water and...Read complete review

    We had a bradford White before this unit but it was certainly a plain Jane and often ran out of water. This one however is a whole new bread. Plenty of hot water and fast recovery time. The controls being on the outside for easy access, the Pizo, no match lighting are a big help if getting on you knees is a problem. Installation was on average for a water heater. I highly recommend this water heater. I can't vouch for the fuel savings yet, but if I didn't save a dime I would be happy with the operation of this unit alone. [...]

    VS

    Most Liked Negative Review

     

    failed at 7 years

    This was part of a two water heating solar water system. It failed at the top seam and we will have to replace it. Hopefully the second tank also a B-W will last much...Read complete review

    This was part of a two water heating solar water system. It failed at the top seam and we will have to replace it. Hopefully the second tank also a B-W will last much longer.

    Reviewed by 14 customers

    Sort by

    Displaying reviews 1-10

    Back to top

    Previous | Next »

     
    5.0

    Great Water Heater

    By Ben

    from Carpentersville, IL

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    We had a previous Bradford White water heater that lasted ten years before is developed a small leak somewhere in the fittings. I bought this water heater because it is the same model we had prevously but has more insulation. The fittings were all in in the same locations, but the venting was slightly different. Also, because I bought this model with more insulation, it is a larger diameter, so the pan I had for the old water heater was too small. I have used this water heater for a week now and it works great!

     
    5.0

    Seems to be performing well.

    By practical with common sence.

    from Dallas, Tx

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    I have used the Bradford White water heater before .I actually replaced it with the same brand.

     
    1.0

    failed at 7 years

    By not pleased

    from santa maria ca

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    This was part of a two water heating solar water system. It failed at the top seam and we will have to replace it. Hopefully the second tank also a B-W will last much longer.

     
    5.0

    Awesome

    By Chris

    from Texas

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    Previous BW ran 16 years. Glad to have a new one. Lots of Hot water fast for fam of 4, w/3 bathrooms. Quick recovery. Cosmetic dent on top from shipping, was compensated fairly. Will do business again.

     
    5.0

    Great Product

    By Gro Family

    from Round Rock, TX

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    We just purchased another Bradford White natural gas water heater. The 1st one we had lasted us 20 years. I was told by the guy who installed ours that this is one of the best water heaters around. Where I we live, Round Rock TX we have hard water. This product is known to be one of the best to handle this hard water.

    (1 of 1 customers found this review helpful)

     
    5.0

    Outstanding product

    By MarcBon

    from Boulder, CO

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    This product was easy to install and has a great variety of settings to choose from. Wonderful consistent hot water at the lowest settings.

     
    5.0

    So far I highly recommend Bradford White

    By New to Bradfords

    from Pendleton, SC

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    I find the Defender Safety System is very convenient to have. It is reassuring to know everything is running properly. The pilot lighting was an easy process.

     
    5.0

    Nice commercial type unit

    By JD

    from Hill, NH

    Verified Buyer

    Comments about 40 Gallon - 36,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (LP Gas):

    This unit was delivered in about a week and installed nicely in about 1.5 hrs. A definite do it yourself job if you are at all mechanically inclined. This unit had a small dent in the side that turned out to be cosmetic only, but Pex discounted the unit and would have replaced if any operational problems were due to the dent. Very good and fast customer service.

     
    5.0

    Great product!

    By Bill

    from Langhorne, PA p

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    This was a great experience which is not easy to come by these days. Product was as ordered, shipped on the scheduled date and installation was a breeze. I will buy from Pex Supply in the future.

     
    4.0

    Bradford White Water Heater

    By JJ

    from Kansas City, Mo

    Verified Buyer

    Comments about 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas):

    Great heater, price was a bit high, also cannot be ignited manually. [safety feature}

    Displaying reviews 1-10

    Back to top

    Previous | Next »

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    10 Questions | 23 Answers
    Displaying questions 1-10
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      Can this unit produce 60 gallons an hour of hot water?
      Asked on 6/19/2014 by John from Phoenix

      1 answer

      • CUSTOMER CARE

        A:

        This heater can only heat 43 gallons of water per hour at a 90°F temperature rise.

        Answered on 6/20/2014 by SupplyHouse Staff from NY
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      How many years wii it last?
      Asked on 3/22/2014 by Gram

      2 answers

      • CUSTOMER CARE

        A:

        The unit has a 6-year warranty. Actual life expectancy varies and depends heavily on water quality and maintenance.

        Answered on 4/15/2014 by SupplyHouse Staff from NY
      • VERIFIED BUYER

        A:

        I have had this about 3 years now and it works without a hitch. The
        main problem with any water heater is that the tank rust out and starts
        to leak. However you can achieve a much longer life if you replace the
        zinc rod that is located at the top of the boiler every 5 years or so.
        They are cheap and easy to replace but nobody seems to do it. The rod
        sacrifices itself to keep the tank from rusting. That and about the
        same time drain the unit to get the dirt out of the bottom of the tank
        it and it may last longer then you think.
        This unit can put out some hot water we are never without.

        Answered on 3/22/2014 by Anonymous
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      Will it continue to work in a power outage? How will I know?
      Asked on 2/6/2014 by Nandini from philadelphia, PA

      2 answers

      • VERIFIED BUYER

        A:

        Yes, this model does not rely on power from the home circuit panel. The only problem would be if you had an interruption in the gas supply or your incoming water line. The pilot light burns continuously and only uses a piezoelectric spark igniter, which is self contained and requires no outside electricity. There is a small flashing green light on the gas valve assembly that indicates that the pilot is burning. I've had no issues with this water heater since installation.

        Answered on 2/6/2014 by Anonymous
      • VERIFIED BUYER

        A:

        Yes, there are no power connections required. Unit has an green blinking LED that tells you it is working. The LED gets its power from the thermocouple.

        Answered on 2/6/2014 by Anonymous
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      Has anyone had a bad experience with this product? If yes, can you elaborate? The listing in Amazon gives it a one star rating (one out of five stars) and most of the comments are horrible in terms of quality and workmanship or the product.
      Asked on 5/8/2013 by Carlos from San Diego, CA

      7 answers

      • VERIFIED BUYER

        A:

        I have one of these set up for propane. So far it's been the worst water heater I've ever had. Had it for about 6 months and the pilot started to go out every day. Had the installer send a tech out and he changed something that changed the outage from every day to about once a week. Fortunately, there is an led light that shows when the pilot is out so I check every day to make sure we don't get cold showers. Im trying new plumber now who thinks it may be a thermocouple problem. Stay away from this heater unless you enjoy tinkering.

        Answered on 5/8/2013 by Anonymous
      • VERIFIED BUYER

        A:

        I bought this product 4 years ago and have not had one issue with it. It has been a great water heater and I highly recommend it. I know basic plumbing and installed it my self and it has had no problems.
        Sent from my iPhone

        Answered on 5/8/2013 by Anonymous
      • VERIFIED BUYER

        A:

        Not sure why it got such a poor rating. I installed this about two years ago. It runs flawlessly and I never run out of hot water. In general I find that most appliances of this type generally look poor in appearance but works the way it should. I would give this water heater at least 4 starts and Pexsupply 5 stars. Water heater came quickly and in good shape.

        Answered on 5/8/2013 by Anonymous
      • VERIFIED BUYER

        A:

        No problems...

        Answered on 5/8/2013 by Anonymous
      • VERIFIED BUYER

        A:

        I installed it and it has been working.
        I do not have problem with that.

        Answered on 5/8/2013 by Anonymous
      • VERIFIED BUYER

        A:

        So far we have had no issues with the hot water tank and it's been in place
        over 2-years. I wanted a tank that was efficient with a high recovery rate
        and that's what we got. Our gas bill went down significantly and we have
        lots of hot water whenever we need it. Even if you shut it down it takes
        less than an hour before you have a full tank of hot water again. I did
        some research and this brand is supposed to be one of if not the best. Try
        to buy this same unit from a local shop and they will charge you double.

        Answered on 5/9/2013 by Anonymous
      • VERIFIED BUYER

        A:

        I've had that same waterheater in my house for 2 yrs. and it has worked great. I installed it my self and had no problems. I bought mine threw PEX SUPPY directly. For me it excellent.

        Answered on 5/9/2013 by Anonymous
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      How is the height of 59 3/8" measured? From which point to which point?
      Asked on 6/13/2012 by Christa from Seattle, WA

      2 answers

      • VERIFIED BUYER

        A:

        Bottom to top of water heater itself is just shy of 57"...Bottom of water heater
        to to top of vent flange is 59 3/8"

        Answered on 6/13/2012 by Anonymous
      • CUSTOMER CARE

        A:

        This unit measures 59-3/8" from the floor to the flue connection. It measures 56-3/8" to the top of the tank. Please refer to page 2 of the specifications linked below for full dimensional information.

        http://s3.pexsupply.com/manuals/1269460290573/28229_PROD_FILE.pdf

        Answered on 6/21/2012 by PexSupply Staff from NY
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      Does this heater require an electrical connection? (from the manual, it appears that the LEDs and electronics are powered by the milivolt system from the pilot, but it is not clear about that. So many energy star tank heaters now require electrical connections it is hard to be sure.)
      Asked on 12/6/2011 by Anonymous

      4 answers

      • A:

        The Bradford White 40 Gallon - 40,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (Nat Gas) does not require a hard wire electrical connection.

        Answered on 12/8/2011 by Anonymous from None
      • CUSTOMER CARE

        A:

        This water heater does not require any power connections.

        Answered on 12/7/2011 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        No electrical connection required, just hook up the gas, vent, and you are good to go.

        Answered on 1/24/2012 by JJ from Kansas City, Mo
      • VERIFIED BUYER

        A:

        Milivolt system from the pilot, the unit does not require an electrical connection.

        Answered on 1/16/2012 by Remodeler from California
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      Can the natral gas be converted to propane (LP).
      Asked on 11/22/2011 by bernard211 from wis rapids, WI

      1 answer

      • CUSTOMER CARE

        A:

        265-45712-10 is the proper LP conversion kit for this unit. The water heater can also be ordered from the factory set up for LP (SKU: M-4-40T6FSX).

        Answered on 12/14/2011 by PexSupply Staff from NY
    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      Can you tell me about the Utility Rebate Program on this water heater
      Asked on 1/29/2011 by Anonymous

      2 answers

      • CUSTOMER CARE

        A:

        This heater has an energy factor (EF) of .62. Please contact your local utility company to see what type of rebate that may entitle you to.

        Answered on 1/31/2011 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        The rebate is for the installation and not for the unit. The way I read it if you install it yourself like I did, no $50 rebate.

        Answered on 9/6/2011 by MickOShea from St Peters MO
    • 40 Gallon - 36,000 BTU Defender Safety System Energy Star High Efficiency Residential Water Heater (LP Gas)

      Q:

      can this heater be installed in a confined area
      Asked on 12/3/2010 by johnny from marietta ok

      1 answer

    • 40 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Water Heater (Nat Gas)

      Q:

      What is the thermal efficiency of M-4-40T6FBN water heater?
      Asked on 10/19/2010 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        It has 80% with an Energy Factor of .62.

        Answered on 10/21/2010 by PexSupply Staff from NY
    Displaying questions 1-10

    Do you have a question about this product?