100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas) Zoom

100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:M-I-100T6BN

Brand: Bradford White

Bradford White
Qty Price
$2,119.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(10 Available)
25

Resources

Specs

Intended Household: 5+ Person
Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 100
BTU Input: 85000
Vent Size: 4"
Venting: Atmospheric
Gas Connection: 1/2"
Water Connection: 1-1/4"
Recovery Efficiency: 80%
1st Hour Delivery (Gallons): 167
Height (Inches): 68.6875
Diameter (Inches): 28-1/4"
Depth (Inches): 32-1/4"
Weight (lbs): 420 lbs
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Description for Bradford White M-I-100T6BN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

This high input model utilizes a draft diverter and is atmospherically vented. It offers a large gallon capacity and high recovery rate. This translates to an increased amount of hot water available at a usable temperature in less time than normal.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy tooperate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Factory Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank and increases first hour delivery of hot water.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings that allow easy connections for space heating applications (potable water only).
  • Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity (M-I-75 has 1-1/4" and M-I-100T has 2").
  • Pedestal Base.
  • Water Connections - Factory installed true dielectric fittings extend water heater life and eases installation.
  • Hand Hole Cleanout - Allows inspection of tank interior and facilitates the removal of sediment deposits (M-I-100T models only).
  • Protective Magnesium Anode Rod.
  • 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

PLEASE NOTE: The product weighs 420 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Decided to replace w/Same upgraded unit

By Gregory

from san francisco, ca

Verified Reviewer

Comments about 100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

I have a 9 unit apt building. 1st model lasted 7yrs with no problems. So I decided to replace w/same but upgraded pilotless ignition model. Hope to get @ least 7 or more years of service and lower monthly gas bills due to pilotless ignition.

 
5.0

Efficient and easy to install.

By Jack Skuatt

from Carmel, Indiana

Verified Buyer

Comments about 100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

I was very impressed at [...] how easy it was to install. It recycles very quickly and takes up little room. It is great for a family with 3 teenage boys and two working parents all taking showers in the morning. It also fills up the jacuzzi tub completely which the previous 80gal heater did not. A+ and working with pexsupply was a great decision. [...]

 
4.0

Thinking of buying another one

By kmk

from Milwaukee, WI

Verified Buyer

Comments about 100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

I have this in a 8 family apartment building. Installed on 02-21-2011 so far so good. No complaints of lack of hot water.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    We are doing a 16 unit assisted living facility with 14 bath, kitchen,dishwasher and washers. What water heater would you recommend - AO Smith Cyclone XI (!00 gal 199 btuh) or Bradford White 100 gal 85 btuh.
    Asked on 9/5/2012 by Manu Bhakta from Houston, TX

    2 answers

    • VERIFIED BUYER

      A:

      I used the Bradford white 100 gallon in a 8 family apartment building and never had a complaint of lack of hot water. They are 1000 square foot 2 bedroom units. Hope this helps.

      Answered on 9/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      We recommend that you try one of Bradford White's commercial water heater sizing calculators at the link below.

      http://www.bradfordwhite.com/rightspec.asp

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    We are needing to purchase 2 of these water heaters...We are a apartment community of 171 units. We now have 3 of these maintaning the hot water but only one working, we only have 53 occupied units.Are these the right kind you recomend??
    Asked on 10/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We would probably recommend that you use commercial water heaters in your application.

      Answered on 10/18/2011 by PexSupply Staff from NY
  • 100 Gallon - 85,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can this product be direct vented out a foundation wall or does it have to vent to the chimney exhaust ?
    Asked on 10/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is a gravity-vented unit. It must vent through a chimney and cannot vent through a wall.

      Answered on 10/13/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?