40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas) Zoom

40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:M-I-403S6FBN

Brand: Bradford White

Bradford White
M-I-403S6FBN has been discontinued.
Suggested Alternative:
SKU: RG240S6N
Brand: Bradford White
27

Resources

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
1st Hour Delivery (Gallons): 74
Venting: Atmospheric
Vent Size: 3 x 4
Height (Inches): 50
Diameter (Inches): 20"
Weight (lbs): 128 lbs
Energy Factor: 0.59
Energy Star Rated: No
Gas Connection: 1/2"
Water Connection: 3/4"
Recovery Efficiency: 79%
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-I-403S6FBN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 1" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

PLEASE NOTE: The product weighs 128 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
 
4.7

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

excellent water heater

I'm just getting ready to replace my 15 yr old Bradford White 40 gal. gas heater and I will be replacing it with the exact same thing 40 gallon short gas water heater. I...Read complete review

I'm just getting ready to replace my 15 yr old Bradford White 40 gal. gas heater and I will be replacing it with the exact same thing 40 gallon short gas water heater. I have not even had a service call since the day we put it in. And we are a family of four. Great Item very happy.

VS

Most Liked Negative Review

 

Buy it only if you need this size

The water-heater was plug and play retrofit.
The issues are: limited 6 year warranty, and mediocre efficieny.

The water-heater was plug and play retrofit.
The issues are: limited 6 year warranty, and mediocre efficieny.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

great product

By mrracing

from kennesaw,ga.

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

easy installation, no hangups, works great, would highly recommend this product

(1 of 1 customers found this review helpful)

 
5.0

great

By Fisherman

from Hadley township, MI

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

We had this water heater in the propane version and converted over to natural gas. We liked it before so we knew we would enjoy the natural gas version. Heats up quickly and was an easy install since it was the exact same size as the old one.

(1 of 1 customers found this review helpful)

 
5.0

A great mid-range hot water heater

By Jake

from Okemos, MI

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

This unit was the right height for changing out old unit and delivers enough hot water, that even my wife no longer complains about there not being enough hot water for her shower after mine.

(1 of 1 customers found this review helpful)

 
5.0

Great heater

By DementedDad

from Texas

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

I ordered two of these and did a parallel installation (house has 3.5 baths and a whirlpool tub. The heaters were easy to connect and the Honeywell gas valve make it easy to light the pilot and get things going. They both started right up without any fuss and the burner flames look great. It took only about 45 minutes to go from full cold to the B setting. That turned out to be too hot for us so I moved in back to between A and B. The heaters came with the pressure relief valves in the package. It was great to find these at Pex since Bradford White is not usually available at retail.

(1 of 1 customers found this review helpful)

 
5.0

In Hot Water

By Neil

from Camarillo, CA

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

Thank you for sending my order for a New Hot Water Heater. Product and ordering information given was outstanding. I researched what I wanted and selected Pex for my order. Your Five Star rating from me is well deserved. The water heater arrived in excellent condition and within a few hours after delivery, it was installed and hot water was available. Great satisfaction!!!

(2 of 2 customers found this review helpful)

 
5.0

excellent water heater

By Scott in Illinois

from Illinois

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

I'm just getting ready to replace my 15 yr old Bradford White 40 gal. gas heater and I will be replacing it with the exact same thing 40 gallon short gas water heater. I have not even had a service call since the day we put it in. And we are a family of four. Great Item very happy.

 
4.0

Solid Choice

By Rich

from Norman, Ok

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

Normally I perform research before buying products. In this case the research followed the purchase. I was pleased to learn Bradford White WH are considered #1. Similar tanks from Whirlpool and Kenmore lack the better magnesium anode. Model MI403S6FBN is a tradition atmospheric vented tank. The model is 79% efficient but I can turn down the water temperature down when leaving the house to work. The next step up in efficiency is a power vent model. Power vents mean motors to go bad and require an electric plug. Simple is always best for longevity.

The burner controls are from Honeywell and are reported to be 1st rank. A skilled handyman installed the tank with no problems.

(1 of 1 customers found this review helpful)

 
5.0

Fantastic product

By Rob the remodeler

from Fort Worth, TX

Verified Buyer

Comments about 40 Gallon - 38,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas):

I replaced a whirlpool heater that we had for about 7 years. I had never heard of Bradford White before I bought this unit. PexSupply had a great price and delivery was smooth. The installation was a super easy. The quality of construction and the components on it are solid. Nothing cheap on it or about it. When it's running you don't even know it. The recovery time is also great. We have 4 in our house and this 40gallon tank seems to always be enough water. I am very hard to please and NEVER leave product reviews unless I am 100% satisfied. You will not regret getting this unit or any made by this manufacture.

(1 of 1 customers found this review helpful)

 
5.0

Nice & short

By Brian

from Babylon, NY

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

We bought it to replace equipment damaged during hurricane Sandy, it works great. We were able to raise the equipment on blocks without any extra work because it was short enough. Pex Supply was professional and the delivery was prompt.

(1 of 1 customers found this review helpful)

 
5.0

Buying my second one

By just george

from Rochester, New York

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

This is the ideal unit for a household of 2 or 3 people who use a limited amount of water. This wouldn't be a wise choice for a big family.
My first one has lasted 8 years. It probably would go longer if I replace the anode rod. It's never been replaced.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 8 Answers
Displaying questions 1-6
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Do you need to turn the vent facing down after exiting the building?
    Asked on 6/5/2014 by the whistler

    1 answer

    • CUSTOMER CARE

      A:

      This atmospheric vent water heater must be connected to a lined masonry chimney or venting system. It is not approved for horizontal venting. If venting through the roof of the building use of a vent cap will protect the exhaust flue from the elements.

      Answered on 6/6/2014 by SupplyHouse Staff from NY
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    what does a constant led blink mean?

    Procedure for cleaning pilot and flame sensor/thermocouple.
    Asked on 4/11/2014 by Bill from calgary alberta canadA

    1 answer

    • CUSTOMER CARE

      A:

      The set point knob was most likely turned to the "off" position. For additional information on the LED error codes see pg 5 of the owners manual: http://s3.supplyhouse.com/manuals/1269613234184/28334_PROD_FILE.pdf

      For the cleaning procedure for the burner see pg 31

      Answered on 4/14/2014 by SupplyHouse Staff from New York
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    Can this water heater be run on propane?
    Asked on 9/15/2012 by skip

    1 answer

    • CUSTOMER CARE

      A:

      This is a natural gas unit. The propane version is part M-I-403S6FSX.

      Answered on 9/17/2012 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    is this compatable with A O Smith power vent model GPSH40100?
    Asked on 9/13/2012 by Jane from Somerset, MA

    1 answer

    • CUSTOMER CARE

      A:

      Both units are 40-gallons, but keep in mind that this Bradford White model uses atmospheric (not power) venting. Bradford White's M-1-TW-40S6FBN is their closet alternative to the A.O. Smith GPSH-40.

      Answered on 9/14/2012 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    is model M-I 40356FBN CONSIDERED TO BE AN ENERGY EFFICIENT HOT WATER HEATER?
    Asked on 1/6/2012 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      It is 79% efficient, which is about standard for gas water heaters.

      Answered on 1/31/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      yas.

      Answered on 4/15/2012 by David from Philadelphia. Pa.
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    What is the energy factor rating on this product?
    Asked on 12/22/2011 by Anonymous

    2 answers

    • A:

      The M-I-403S6FBN has an Energy Factor rating of 0.59.

      Answered on 1/3/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      The energy factor for this unit is .59

      Answered on 12/23/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?