40 Gallon - 50,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas) Zoom

40 Gallon - 50,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:M-I-404T6FBN

Brand: Bradford White

Bradford White
Qty Price
$749.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(4 Available)
26

Resources

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 50000
1st Hour Delivery (Gallons): 87
Venting: Atmospheric
Vent Size: 4"
Height (Inches): 60.75
Diameter (Inches): 18"
Weight (lbs): 127 lbs
Energy Factor: 0.59
Energy Star Rated: No
Gas Connection: 1/2"
Water Connection: 3/4"
Recovery Efficiency: 79%
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-I-404T6FBN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 1" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

PLEASE NOTE: The product weighs 127 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 50,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - 50,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Works

By Twinpeaksr

from Iowa

Verified Buyer

Comments about 40 Gallon - 50,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

Performs pretty well in the Radiant system I have, higher BTU and lower tank size are an advantage. However, it does have problems keeping higher water temp after a few hours, which is expected. Lucky my heat load is very low.

Arrived with a large dent in it, there was no damage to the packaging, but looks like when it was strapped to a pallet, it was strapped too tight. Slow return process and tight timeline caused me not to return it.

(1 of 2 customers found this review helpful)

 
5.0

Hot Water Heater Is Excellent

By Daniel

from Fresno, CA

Verified Buyer

Comments about 40 Gallon - 50,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

[...]

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers