40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas) Zoom

40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)

SKU:M-I-40T6FBN-TOPTP

Brand: Bradford White

Bradford White
Qty Price
$579.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
7

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 40000
1st Hour Delivery (Gallons): 75
Vent Size: 3 x 4
Venting: Atmospheric
Height (Inches): 59.375
Diameter (Inches): 18"
Weight (lbs): 120 lbs
Energy Factor: 0.59
Energy Star Rated: No
Gas Connection: 1/2"
Water Connection: 3/4"
Recovery Efficiency: 79%
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-I-40T6FBN-TOPTP

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications. This specific model features an optional top T&P location.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 1" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

PLEASE NOTE: The product weighs 120 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Top T&P Location saves on copper costs

By Bob in Phx.

from Phoenix, AZ

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas):

Replacing a well used American heater with a top mounted T&P I did not find a model with a similar location except with the Bradford White as most are side mounts. Well without having to plumb a new run behind the heater with proper slope to connect into my existing wall connection this model reduced new copper pipe costs and TIME. BW also has a good reputation as being solid built at a comparable price to other heaters. [...]

(3 of 3 customers found this review helpful)

 
4.0

Great appliance, perfect size

By Home DIY guy

from Central Texas

Verified Buyer

Comments about 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas):

I was looking for a replacement waterheater for my Rheem Fury. This one matched the dimensions that I needed and had good numbers for energy efficency, although not qualified as "energy star." It also has Magnesium Anode but not seperate hex head but as part of Hot Water Outlet. I am not sure if that is better or not. I had a plumber install it which took 1 hour and 15 minutes, since I had already turned off and drained the old water heater the night before (highly recommended). The drain has an odd handle and I am not sure how it works, although with the Hydrojet® Total Performance System - Cold water inlet sediment reducing device (Which is supposed to help prevent sediment build up in tank and increases first hour delivery of hot water while minimizing temperature build up in tank) it is not supposed to require routine draining to clear out sediment. We'll see.
Water is HOT! There is no vacation setting but lowest one works. Instructions are not clear on what temperature settings, "LOW", "HOT", "A," "B," and "C" and " "Very Hot" mean, but Hot is just that. I had to wait 4 months to get the top T&P Relief Valve since that is how my old one was installed.
I believe this one is better than those on sale at the box stores.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)

    Q:

    Is this unit alright for use at 4800' elevation? I'm looking for a top mounted T&P model.
    Asked on 8/6/2012 by In the market Dave from Sierra Vista, AZ

    2 answers

    • VERIFIED BUYER

      A:

      I'm at 4800" and I haven't had any problems.

      Answered on 8/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This is rated at up to 2000 feet.

      Answered on 8/27/2012 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)

    Q:

    I HAVE 50 GAL IM GOING TO REPLASE IT WITH A 40 GAL WILL THAT MAKE ANY DIFR ON TH Usage OF it
    Asked on 10/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You may get less hot water from the 40 gallon unit, depending on its ratings.

      Answered on 10/18/2011 by PexSupply Staff from NY
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)

    Q:

    I have this same 40gal 40000btu model in the house I just purchased, where can I find mfg. date on this model, not to be found anyplace.
    Asked on 9/6/2011 by Anonymous from College Station, Tx. 77845

    2 answers

    • CUSTOMER CARE

      A:

      You can use your water heater's serial number to find its age. See the link below for more information.

      http://www.bradfordwhite.com/findaserial.asp

      Answered on 9/7/2011 by PexSupply Staff from NY
    • A:

      See this website:

      http://hisearch.web.officelive.com/ManufacturedateofaBRADFORDWHITEWaterHeater.aspx

      Answered on 9/19/2011 by OC from Canton, OH
  • 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, w/ Optional Top T&P Location (Nat Gas)

    Q:

    what is the Energy Factor? what is the thermal efficiency?
    Asked on 3/14/2011 by milly from pittsburgh, PA

    1 answer

    • CUSTOMER CARE

      A:

      This model has an energy factor of .59 and a 79% recovery efficiency.

      Answered on 3/15/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons