48 Gallon - 38,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas) Zoom

48 Gallon - 38,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas)

SKU:M-I-50L6FSX

Brand: Bradford White

Bradford White
M-I-50L6FSX has been discontinued.
Suggested Alternative:
SKU: RG250L6X
Brand: Bradford White
35

Resources

Specs

Intended Household: 3-4 Person
Fuel Type: Propane
Capacity (Gallons): 48
BTU Input: 38000
1st Hour Delivery (Gallons): 86
Vent Size: 3 x 4
Venting: Atmospheric
Height (Inches): 49.75
Diameter (Inches): 22"
Weight (lbs): 153 lbs
Energy Factor: 0.58
Energy Star Rated: No
Gas Connection: 1/2"
Water Connection: 3/4"
Recovery Efficiency: 79%
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White M-I-50L6FSX

This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:

  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 1" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

PLEASE NOTE: The product weighs 153 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

48 Gallon - 38,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Bradford White48 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Bradford White Makes a Great Product!

By Toolman

from South Bend, IN

Verified Buyer

Comments about 48 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

Very easy and efficent install, plenty of directions and tips. Quiet unit, wasn't sure it was running until you look through the sight glass and saw the flame. I'm going to use these water heaters in other properties.

 
5.0

WATER HEATER

By scotty

from Bakersfield, Ca

Verified Buyer

Comments about 48 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

I installed this hot water heater myself. It's smaller than my previous AO Smith 40 gal. It will provide years of service.

 
5.0

Great Service, great hot water heater

By Runner Guy

from Louisville, KY

Verified Buyer

Comments about 48 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas):

This hot water heater was a perfect match for our house - one of the few short tanks with a capacity greater than 40 gals. available today. It enabled me to replace my old heater w/o modifying the chimney flue. My father in law has had this same model in his home in CA for a couple years and it's worked flawlessly - has so far for me too. The freight carrier was a pleasure to work with as well - arrived within 20 minutes of the scheduled time and wheeled it right into the garage for me. Overall you just don't see this level of great service very often.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 48 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    I need to know how high just the tank is. The specs from Bradford white state 49 3/4" floor to flue connection.
    Asked on 7/29/2013 by gas lowboy

    4 answers

    • VERIFIED BUYER

      A:

      Measured from the floor to the top of the tank is 47 1/8".

      Answered on 7/29/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Our floor is not perfectly level, I measured 47 3/8" +/- 1/8" from the floor to the top edge of
      the tank

      Answered on 7/29/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The height to the water connections on the top of the tank is listed as 48-1/4".

      Answered on 8/5/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      47 to 47 1/4"

      Answered on 8/4/2013 by Anonymous
  • 48 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

    Q:

    i NEED TO KNOW THE WIDTH AND LENGTH OF THE WATER HEATER
    Asked on 3/25/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit is 49 3/4" tall. It is 22" across at its widest points (i.e. length and width).

      Answered on 3/28/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?