30 Gallon - 32,000 BTU Manufactured Home Defender Safety System Atmospheric Vent Energy Saver Water Heater (Nat Gas) Zoom

30 Gallon - 32,000 BTU Manufactured Home Defender Safety System Atmospheric Vent Energy Saver Water Heater (Nat Gas)


Brand: Bradford White

Bradford White
Qty Price
/ each
On Backorder Expected to Ship in 3-4 Weeks



Intended Household: 2 Person
Fuel Type: Natural Gas
Capacity (Gallons): 30
BTU Input: 32000
1st Hour Delivery (Gallons): 56
Venting: Atmospheric
Height (Inches): 59.125
Diameter (Inches): 16"
Size: 20"
Weight (lbs): 104 lbs
Energy Factor: 0.61
Energy Star Rated: No
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3X4
Recovery Efficiency: 77%

Description for Bradford White M-I-MH30T6FLN

The Manufactured Home Atmospheric Vent Energy Saver Residential Water Heater is designed specifically for mobile homes. This heater operates in the same manner as a conventional gas-powered water heater. The most noticeable difference is its narrow width that allows it to fit in tight spaces.


  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Piezo Igniter - Easy and quick lighting of the pilot burner by push button.
  • Pedestal Base - Rugged and durable base allows easy transport and positioning, while providing corrosion resistant contact with floor.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Housing and Urban Development - This water heater is designed in accordance with H.U.D. and is certified for installation in a manufactured home(mobile home) only and must be installed in an enclosure that will completely separate the water heater combustion and venting system from the dwelling interior.
  • Optional Roof Jack Kit for Installation Flexibility - Roof Jack Kit must be used when venting and must specify roof size clearance when ordering. Available in 12", 18"/32", 32"/60" or 48"/90".
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for our hot water tanks.
  • Fully Automatic Controls - Automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation.
  • Convertible Gas Control - Easily convertible control for use with either Propane or Natural Gas.
  • 1" Non-CFC Foam Insulation - Covers the side and top of tank, saving energy by retarding loss of heat.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Heat Trap - Installed on hot water outlet to minimize heat loss through piping.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • 3"x4" "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr. or less.
  • Flue Baffle - Maximizes the amount of heat absorbed by the tank and reduces heat loss during standby periods.
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded.
  • T&P Relief Valve - Included.
  • Brass Drain Valve.
  • Design Certified by CSA International (formerly AGA/CGA).

PLEASE NOTE: The product weighs 104 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30 Gallon - 32,000 BTU Manufactured Home Defender Safety System Atmospheric Vent Energy Saver Water Heater (Nat Gas)

Q&A: Ask the Questions, share answers