Description
The Manufactured Home Atmospheric Vent Energy Saver Residential Water Heater is designed specifically for mobile homes. This heater operates in the same manner as a conventional gas-powered water heater. The most noticeable difference is its narrow width that allows it to fit in tight spaces.

Features:
  • Advanced ScreenLok┬« Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Piezo Igniter - Easy and quick lighting of the pilot burner by push button.
  • Pedestal Base - Rugged and durable base allows easy transport and positioning, while providing corrosion resistant contact with floor.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Housing and Urban Development - This water heater is designed in accordance with H.U.D. and is certified for installation in a manufactured home(mobile home) only and must be installed in an enclosure that will completely separate the water heater combustion and venting system from the dwelling interior.
  • Optional Roof Jack Kit for Installation Flexibility - Roof Jack Kit must be used when venting and must specify roof size clearance when ordering. Available in 12", 18"/32", 32"/60" or 48"/90".
  • Vitraglas┬« Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas┬« lining provides a tough interior surface for our hot water tanks.
  • Fully Automatic Controls - Automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation.
  • Convertible Gas Control - Easily convertible control for use with either Propane or Natural Gas.
  • 1" Non-CFC Foam Insulation - Covers the side and top of tank, saving energy by retarding loss of heat.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Heat Trap - Installed on hot water outlet to minimize heat loss through piping.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • 3"x4" "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr. or less.
  • Flue Baffle - Maximizes the amount of heat absorbed by the tank and reduces heat loss during standby periods.
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded.
  • T&P Relief Valve - Included.
  • Brass Drain Valve.
  • Design Certified by CSA International (formerly AGA/CGA).
Read more
Specs
Intended Household:
2 Person
Fuel Type:
Propane
Capacity (Gallons):
30
BTU Input:
32000
1st Hour Delivery (Gallons):
56
Venting:
Atmospheric
Height (Inches):
59.125
Diameter (Inches):
16"
Size:
20"
Weight (lbs):
104 lbs
Energy Factor:
0.61
Energy Star Rated:
No
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Application:
Plumbing
Water Connection:
3/4"
Gas Connection:
1/2"
Vent Size:
3X4
Recovery Efficiency:
77%
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A