30 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas) Zoom

30 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas)

SKU:M-I-MS30T6LX

Brand: Bradford White

Bradford White
Qty Price
$1,059.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(4 Available)
0

Resources

Specs

Intended Household: 2 Person
Fuel Type: Propane
Capacity (Gallons): 30
BTU Input: 30000
1st Hour Delivery (Gallons): 52
Venting: Direct
Height (Inches): 57.375
Diameter (Inches): 16"
Weight (lbs): 106 lbs
Energy Star Rated: No
Energy Factor: 0.61
BTU Input: 30000
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3"
Recovery Efficiency: 77%
KW Input: 8.8

Description for Bradford White M-I-MS30T6LX

The Manufactured Home Direct Vent Energy Saver Closed Combustion Model Residential Water Heater is designed for mobile homes. This version takes combustion air in from outside and then vents combustion gases directly back outside.

Features:

  • All residential storage models meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supercedes all state and local efficiency requirements.
  • 1" Non-CFC foam insulation - surrounds the tank surface, saving energy by retarding loss of heat.
  • Flue baffle - designed to maximize the amount of heat absorbed in the lower portion of tank. Minimizes air movement in the heater during standby periods to retard heat loss up the flue.
  • Fully automatic controls - automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation. Convertible control for use with LP or Natural Gas.
  • Vitraglas┬« lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas┬« lining provides a tough interior surface for our hot water tanks. n Protective magnesium anode rod?provides added protection against corrosion for long trouble-free service.
  • Heat Traps - factory installed, minimizes heat loss through piping.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings. Extends water heater life and eases installation.
  • Brass drain valve.
  • T&P relief valve - factory installed in accordance with UL.
  • Six year limited warranty on steel tank - heavy gauge steel automatically formed, rolled and welded to assure a continuous seam for glass lining (10 year limited warranty on steel tank also available)
  • Six year limited warranty on parts.
NOTE: Closed combustion vent kit package is available for installation flexibility, but it must be purchased separately. This package is only necessary for new installations. It includes adjustable air intake tube, roof jack and hardware. Must specify roof jack size when ordering. Available in 12", 18"/32", 32"/60" or 48"/95" (305mm, 457mm/813mm, 813mm/1524mm, 1219mm/2413mm) lengths.

If you are interested in ordering this vent kit package, please call our customer service number and a representative will be able to obtain pricing and availability.

PLEASE NOTE: The product weighs 106 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (Nat Gas)

    Q:

    Do they make a 30 gallon nat gas direct vent water heater with side ventilation?
    Asked on 4/5/2012 by Mary

    1 answer

    • CUSTOMER CARE

      A:

      Bradford White does not offer a 30-gallon unit that can be vented horizontally. The 40-gallon PDX1-40S6FBN power direct vent model would be the closest thing to what you're looking for.

      Answered on 4/6/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?